Shop All Automotive Back Up Alarms
Grote
Work Lamp, 36 LED, TractorPlus, w/Bracket
Mfr # 63861-5
Zoro # G3648942
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Voltage 12 to 24V DC
- Lamp Type LED
- Lens Shape - Vehicle Lighting Round
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 63861-5
- Zoro # G3648942
- UPC # 089373149851
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 6 in |
Width - Vehicle Lighting | 4 3/8 in |
Diameter - Vehicle Lighting | 4 3/8 in |
Length - Vehicle Lighting | 4 1/2 in |
Overall Depth | 4 1/2 in |
Overall Diameter | 4 3/8 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Overall Depth 4 1/2 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter 4 3/8 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Hard Shell Connector, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Amended by 2006/28/EC, Directive 72/245/EEC, ECE R10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Spark Plug (EMS) (792015)
- WESTWARD Battery Cable, 6 ga, 100ft., Red (19YD71)
- CURT Trailer Hitch, 2" Receiver, Class 3,13465 (13465)
- GATES Auto V-Belt, Industry Number K080685HD (K080685HD)
- GROTE LED WRK LAMP, MULTI-VOLT, NEAR, PENDANT MN (64G11)
- GROTE WorkLight, 700 lm, Rectangular, LED, 3-5/8"H (63741-5)
- GROTE Back Up Alarm, 107dB/112dB, Blue, 4 In. H (73030)
- GROTE GREY 4" SNAP IN HOLE COVER WITH GASKET (94380-4)
- GROTE Back-Up Alarm (78053)
- GROTE BRITE ZONE, MINI SQ., LED WORK LAMP ASSY (BZ601-5)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5585CAC-VM)
- Grote Automotive Back Up Alarms