Shop All Automotive Wires & Cables
Grote
Wire 3-Connector, Jumper Harness
Mfr # 68630
Zoro # G3379113
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Jumper Harness
- Length 4-1/4"
- Max. Voltage 32
- Max. Wire Size 18 AWG
- Wire Type Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 68630
- Zoro # G3379113
- UPC # 089373172392
- Country of Origin Taiwan, Province of China
- Category Automotive Wires & Cables
Dimensions
Length | 4-1/4" |
Max. Wire Size | 18 AWG |
Min. Wire Size | 18 AWG |
Overall Length | 4 1/4 in |
Wire Length | 4 1/4 in |
Wire Sizes Included | 18 AWG |
Details
Item | Jumper Harness |
Type | Jumper Harness |
Max. Voltage | 32 |
Wire Type | Copper |
Color | White, Black, Red |
Connector Type | Slim-Line Female Connector, Slim-Line Male Connector |
Features | Headlight Uses A UV Protected, Impact Resistant Polycarbonate Lens, Mates with H4 Connector |
Product Type | Jumper Harness |
Wire Material | GPT |
Compatible Product Type | 5 x 7 in LED Headlights, 7 in Round Headlights |
Number of Wires | 3 |
Number of Connectors | 4 |
Description
Jumper Harness, Product Type Jumper Harness, Connector Type Slim-Line Female Connector, Slim-Line Male Connector, Number of Wires 3, Wire Length 4 1/4 in, Number of Connectors 4, Compatible Product Type 5 x 7 in LED Headlights, 7 in Round Headlights, Wire Sizes Included 18 AWG, Features Headlight Uses A UV Protected, Impact Resistant Polycarbonate Lens, Mates with H4 Connector, Overall Length 4 1/4 in, Wire Material GPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILICA SLAYER Pump, 115 PSI, 7 in L, Plastic (FZRAFE)
- DONALDSON Elbow, 90 Degree 5 In (127 Mm) Od-Od, P207365 (P207365)
- EQUUS PRODUCTS Replacement Metal, Inductive Pickup (3595)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P177047 (P177047)
- GROTE Wire, 2 Cond, PVC, 12 ga., 50 ft. (82-5512)
- GROTE Wire, 2 Cond, PVC, 10 ga., 50 ft. (82-5509)
- GROTE Deutsch, Solid Barrel, 16-14Ga, Femal, PK10 (84-2467)
- GROTE Socket, Sealbeam, 3 Prong (84-1006)
- GROTE Wire, 2 Cond, PVC, Jacket, 16 ga., 1000 ft. (82-5501)
- GROTE Wire, Bonded, 4 Cond, 18 ga., 100 ft. (82-5526)
- STANDARD IGNITION Ignition Coil Connector, S-2280 (S-2280)
- Grote Automotive Wires & Cables