Shop All Automotive Interior & Compartment Lighting
Grote
Utility Light, Rectangular, Clear
Mfr # G6121
Zoro # G2568428
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LED Compact Courtesy Light
- Lamp Life 2 yr
- Lighting Technology - Vehicle Lighting LED
- Number of Bulbs 1
- Wiring Connection - Vehicle Lighting Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # G6121
- Zoro # G2568428
- UPC # 089373153483
- Country of Origin Taiwan, Province of China
- Category Automotive Interior & Compartment Lighting
Dimensions
Length | 1-3/4" |
Width | 1-1/2" |
Height - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 2 1/2 in |
Width - Vehicle Lighting | 1 in |
Overall Length | 2 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 1 3/4 in |
Description
Utility Light, Shape Round, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut, Overall Length 2 1/2 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1 3/4 in, Overall Height 1 1/2 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Snap-In, Standards Not Applicable, Series Not Applicable, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Heavy Duty U-Joint Puller (24538)
- MAIN FILTER LHA TTE1510 Replacement/Interchange Spin-On Filter (MF0058085)
- MR. GASKET RUBBER SNUBBER (1608)
- ESCO Threaded Leaf Spring Shackle Pin Remover & Installation Master Set (40312)
- GROTE Shallow Die-Cast Utility Lamp (60311)
- GROTE Small Rectangular LED Utility Lamp (60421)
- GROTE Economy Courtesy Lamp-Retail Pack, 60151-5 (60151-5)
- GROTE Dome Lamp, Torsion Mount II Incandescent (61051)
- GROTE Interior Courtesy Lamp, LED (60561)
- GROTE Lamp, Led Clearance/Marker, Dual Intensity Micronova, Red, W/ Grommet, Std 0.180 (49382)
- TRUCK-LITE Signal-Stat, Led, Yellow Beehive, 10 Diode, Marker Clearance Light, P2, Pl-10, 12V (3075A)
- Grote Automotive Lighting