Shop All Tail Lights, Back Up Lights & Accessories
Grote
Universal Replacement Lamp, RH
Mfr # 52902
Zoro # G3137452
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stop-Turn-Tail Lights
- Depth 2-7/8"
- Lens Shape - Vehicle Lighting Square
- Volt Bulb 12
- Mounting - Vehicle Lighting Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 52902
- Zoro # G3137452
- UPC # 089373002033
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Depth | 2-7/8" |
Length - Vehicle Lighting | 5 3/4 in |
Width - Vehicle Lighting | 2 7/8 in |
Width | 5-3/4" |
Height - Vehicle Lighting | 6 3/4 in |
Length | 6-3/4" |
Overall Width | 5 3/4 in |
Overall Height | 6 3/4 in |
Overall Depth | 2 15/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Red, Shape Square, Overall Diameter Not Applicable, Overall Height 6 3/4 in, Overall Width 5 3/4 in, Overall Depth 2 15/16 in, Current 0.6 to 2.1 A, Electrical Connection Posts, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Stud, Mount Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPLASH Windshield Washer Fluid, Bottle, 1 gal, Ready to Use, Premixed, Liquid, All Season (234526)
- GROTE Stt Lamp - Stt, Red, 4in Round, Male Pin, 3 Diode (54332)
- ALL BALLS New ATV Brake Cable For Suzuki LT-A 400 Eiger 2WD 02 03 04 07 (45-4043)
- PRO THREAD Thread Repair Kits, 9/16-18 (3597-91618K)
- GROTE Stop/Tail/Turn Lamp Oval (52572)
- GROTE Stt Lamp- Red- Us 440 Series Rh- Retail, 52302-5 (52302-5)
- GROTE Two-Stud Lamp with Pigtail, RH (55410)
- GROTE 4"Dual-System Backup Lamp (62171)
- GROTE Stop/Tail/Turn Lamp, Red, Round (52770)
- GROTE Stop/Tail/Turn Lamp, Yellow, Round (52773)
- GROTE LIGHTING STT- 4- RED&YEL- BLACK- DCST- DBL CNTCT (53020)
- Grote Automotive Headlight, Signal & Tail Light Assemblies