Shop All Automotive Battery Terminal Components & Parts
Grote
Univ Battery Terminal, 6 to 2/0ga, PK2, Width: 2.75 in
Mfr # 82-9135
Zoro # G3153762
product price: $7.99
/pk 2, $4.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 ga. to 2/0 ga.
- Alignment Universal
- Connection Material Lead
- Connection Type Side Terminal
- Width 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-9135
- Zoro # G3153762
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Width | 2.75 in |
Length | 3 13/16 in |
Overall Width | 2.8 in |
Overall Length | 3 13/16 in |
Details
Item | Battery Terminal |
Gauge | 6 ga. to 2/0 ga. |
Alignment | Universal |
Connection Material | Lead |
Connection Type | Side Terminal |
Features | Automotive and Light Truck Applications |
Polarity | Universal |
Includes | Zinc Plated Steel Hardware |
Attachment Location | Side |
Type | Battery Connectors |
Application | Automotive and Light Truck Applications |
Contact Material | Lead |
Description
Battery Terminal, Alignment Universal, Connection Type Top Post, Gauge 6 to 2/0 ga, Color Code Not Applicable, Polarity Negative/Positive, Contact Material Lead, Overall Length 3 13/16 in, Overall Width 2.8 in, Overall Depth Not Applicable, Features Automotive and Light Truck Applications, Includes Hardware, Attachment Location Side, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEET Antifreeze/Water Remover, 12oz. (28202)
- TRUCK-LITE LED, Red, Oval, 26 Diode, Stop/Turn/Tail, Fit 'N Forget S.S.0, 12V (60250R3)
- DAYCO 94-10 Numerous Applications Radiator Hose, 71695 (71695)
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Black, 11.1 cu. ft. (390-5-02)
- GROTE Conversion Connector, PK5 (84-9611)
- GROTE Protective Cap, Plug-In, PVC, Black (84-9622)
- GROTE Battery Splice, 6 AWG, Copper, PK10 (84-9463)
- GROTE Test Clip Standard, PK25 (84-9540)
- GROTE Battery Terminal, Straight, 2/0 ga., PK5, Stud Size: 1/4 in (84-9205)
- GROTE Battery Terminal, 6 to 2/0ga, Lead, PK25 (84-9134)
- WESTWARD Straight Battery Terminal, 2 ga., Pink, PK5 (23PC73)
- Grote Automotive Battery Equipment