Shop All Automotive Battery Terminal Components & Parts
Grote
Univ Battery Terminal, 6 to 2/0ga, Brass
Mfr # 82-9126
Zoro # G2113806
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Universal
- Gauge 6 ga. to 2/0 ga.
- Connection Type Side Terminal
- Connection Material Brass
- Includes Steel Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 82-9126
- Zoro # G2113806
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Length | 3 13/16 in |
Width | 1.8125 in |
Overall Length | 3 13/16 in |
Overall Width | 1.8 in |
Details
Item | Battery Terminal |
Alignment | Universal |
Gauge | 6 ga. to 2/0 ga. |
Connection Type | Side Terminal |
Connection Material | Brass |
Includes | Steel Hardware |
Features | Automotive and Light Truck Applications |
Polarity | Universal |
Attachment Location | Side |
Application | Automotive and Light Truck Applications |
Type | Battery Connectors |
Contact Material | Brass |
Description
Battery Terminal, Alignment Universal, Connection Type Top Post, Gauge 6 to 2/0 ga, Color Code Not Applicable, Polarity Negative/Positive, Contact Material Brass, Overall Length 3 13/16 in, Overall Width 1.8 in, Overall Depth Not Applicable, Features Automotive and Light Truck Applications, Includes Hardware, Attachment Location Side
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, A39 (A39)
- DEA MOUNTS Transmission Mount, A2448 (A2448)
- LOCK TECHNOLOGY Individual Magnetic Nut Holder (230)
- DORMAN 17 X 7.5 In Steel Wheel, 939-103 (939-103)
- GROTE Switch to Start Cbl, 1 ga., 3/8 In., 19In L (84-9388)
- GROTE Univ. Battery Terminal, 1 to 4/0 ga., PK25 (84-9133)
- GROTE Battery Cable, 1 ga., 3/8 In., 48In L (84-9572)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 15In L (84-9256)
- GROTE Battery Splice, 2/0 AWG, Orange, PK2 (82-9221)
- GROTE Battery Cable, 1 ga., 3/8 In., 41In L (84-9247)
- OTC Battery Filler, 2L (4621)
- Grote Automotive Battery Equipment