Shop All Trailer & Towing Accessories
Grote
Ultralink ABS Power Cord, 96"
Mfr # 87191
Zoro # G2568251
original price:
$58.15
5% off
new price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Die Cast Zinc, PVC
- Features Abrasion Resistant, Adhesive Bonds Cable to Plug, Eliminating Need for Supporting Spring and Preventing Moisture From Entering The Back of the Plug, Chemical Resistant, Complete Sealing and Abrasion Protection Between -55 Degrees F and 190 Degrees F, Excellent Recoil Memory, Power Delivery, Resists Crushing and Acts As Potting to Seal Solid Brass Terminals From Moisture
- Connection Type Die-Cast Plugs
- Type UltraLink ABS Power Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87191
- Zoro # G2568251
- UPC # 089373152486
- Country of Origin Mexico
- Category Trailer & Towing Accessories
Dimensions
Length | 96 in |
Wire Length | 8 ft |
Overall Length | 8 ft |
Details
Color | Green |
Material | Die Cast Zinc, PVC |
Features | Abrasion Resistant, Adhesive Bonds Cable to Plug, Eliminating Need for Supporting Spring and Preventing Moisture From Entering The Back of the Plug, Chemical Resistant, Complete Sealing and Abrasion Protection Between -55 Degrees F and 190 Degrees F, Excellent Recoil Memory, Power Delivery, Resists Crushing and Acts As Potting to Seal Solid Brass Terminals From Moisture |
Connection Type | Die-Cast Plugs |
Type | UltraLink ABS Power Cord |
For Use With | Single or Double Trailers |
Item | UltraLink ABS Power Cord |
Standards | J2394, J560B |
Finish | Die Cast Zinc |
Includes | Solid Brass Terminals, Zinc Die-Cast Plugs |
Product Type | UltraLink ABS Power Cord |
Description
UltraLink ABS Power Cord, Product Type UltraLink ABS Power Cord, Connection Type Die-Cast Plugs, For Use With Single or Double Trailers, Color Green, Material Die Cast Zinc, PVC, Wire Length 8 ft, Overall Length 8 ft, Height Not Applicable, Standards J2394, J560B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, A105 (A105)
- SCHROEDER Filter Element, Microglass, 10 Microns (BBZ10)
- STENS Oem Replacement Belt For Snapper 21 In. Self-Propelled Commercial Mowers 7012353Yp, 7012353, 1-2353 (265-363)
- MOSMATIC Car Wash Inline Ceiling Boom, 6 ft. 9" L (66.049)
- GROTE Socket, Split-Pin, Die-Cast, 7 Pole (82-1002)
- GROTE Cable, Low Temp, 7 Cond, 6/12, 1/10, 100 ft. (82-5826)
- GROTE Socket, Solid-Pin, 7 Pole (82-1005)
- GROTE Coiled Power Cord (87100)
- GROTE Cable, Low Temp, 7 Cond, 6/14, 1/12, 100 ft. (82-5827)
- GROTE ABS Power Cord, 240" L, Green Color (87173)
- C.E. SMITH Spool Roller 5 in. - 1/2 in. ID w/Bushing Sleeve, UPC Label (29523)
- Grote Trailer & Towing Accessories