Shop All Trailer & Towing Accessories
Grote
Ultra-Pin Receptacle, Die Cast Zinc
Mfr # 87220
Zoro # G1741162
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die-cast Zinc
- Hole Dia. 2 15/16 in
- Length 3-15/16"
- For Use With Cords
- Finish Die Cast Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87220
- Zoro # G1741162
- UPC # 089373004075
- Country of Origin Mexico
- Category Trailer & Towing Accessories
Dimensions
Hole Dia. | 2 15/16 in |
Length | 3-15/16" |
Diameter | 2-15/16" |
Details
Material | Die-cast Zinc |
For Use With | Cords |
Finish | Die Cast Zinc |
Includes | Die Cast Cover |
Item | Ultra-Pin Receptacle |
Features | Barrel Slanted to Drain Moisture, Brass-Plated Pins, Floating Pins for Easy Alignment and Solid Mating, Heavy Bosses for Extra Rigidity, Mounting Holes Slotted for Universal Fit, Two Male Terminals for Grounding |
Type | Ultra-Pin Receptacle Three-Hole Mount |
Standards | SAE J-560 |
Connection Type | 7-Way |
Product Type | Ultra-Pin Receptacle |
Contact Material | Brass |
Description
Ultra-Pin Receptacle, Product Type Ultra-Pin Receptacle, Connection Type 7-Way, Contact Material Brass, For Use With Cords, Features Barrel Slanted to Drain Moisture, Brass-Plated Pins, Floating Pins for Easy Alignment and Solid Mating, Heavy Bosses for Extra Rigidity, Mounting Holes Slotted for Universal Fit, Two Male Terminals for Grounding, Includes Die Cast Cover, Standards SAE J-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Strainer, P169015 (P169015)
- A & I PRODUCTS Tire Repair Plugs, qty 60 8.6" x2.8" x1.2" (A-B1AC54)
- HALTEC Standard Bore Screw-on Chuck, 4" Sz, Brass (CH-410)
- HANGMAN PRODUCTS MIRROR CLIP W/ ANCR 1/4 (MC-14)
- GROTE Harness, Fifth Wheel Adapter (82-1063)
- GROTE Socket w/30A Breakers, 7-Pole (82-0856)
- GROTE Cable, Low Temp, 3 Cond, 14 ga., 250 ft. (82-5823-250)
- GROTE Trailer Receptacle, 3-15/16" Dia., 7-Way (87250)
- GROTE Harness Adapter for 82-1060 (82-1062)
- GROTE Cable, Low Temp, 4 Cond, 14 ga., 250 ft. (82-5824-250)
- REESE Trailer Coupler, Class II, 3500 lb., REESE TOWPOWER (74280)
- Grote Trailer & Towing Accessories