Shop All Tail Lights, Back Up Lights & Accessories
Grote
Two-Stud Replacement Lamp
Mfr # 50992
Zoro # G1175124
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Both Right Hand and Left Hand
- Standards FMVSS 108
- Wiring Connection - Vehicle Lighting Pigtail
- Width 5-3/4"
- Includes Reflex Reflector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 50992
- Zoro # G1175124
- UPC # 089373001869
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width | 5-3/4" |
Width - Vehicle Lighting | 2 7/8 in |
Length - Vehicle Lighting | 5 3/4 in |
Height - Vehicle Lighting | 6 3/4 in |
Depth | 2-7/8" |
Length | 6-3/4" |
Overall Height | 6 3/4 in |
Overall Width | 5 3/4 in |
Overall Depth | 2 15/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Red, Shape Square, Overall Diameter Not Applicable, Overall Height 6 3/4 in, Overall Width 5 3/4 in, Overall Depth 2 15/16 in, Current 0.59 to 2.1 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Stud, Mount Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Quick Disconnect Tractor Yoke 5.5" x3" x2" (A-102-1406)
- SEA DOG Ring-Lft Srfmntss, #221830-1 (221830-1)
- WESTIN Truck Bed Mat (50-6415)
- DRYCONN Dryconn Waterproof Connector, Black, PK150 (61146)
- GROTE Stop/Tail/Turn Light, LED Lamp, Red, 12VDC (51982)
- GROTE Stop/Trn-Mkr, Red, Snovaled, Trlbk Ii Hmsl (54002)
- GROTE Three-Stud Replacement Lamp, LED, LH (53640)
- GROTE Three-Stud Replacement Lamp, RH (53702)
- GROTE Side Turn, Aerodynamic, Yellow (52023)
- GROTE Two-Stud Mount Combination Lamp (50862)
- TRUCK-LITE Super 44, Led, Red, Round, 6 Diode, Stop/Turn/Tail, Black Flange Mount, Fit N Forget S.S., 12V (44326R3)
- Grote Automotive Lighting