Shop All Tail Lights, Back Up Lights & Accessories
Grote
Two-Stud Mount Combination Lamp
Mfr # 50862
Zoro # G0392673
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology - Vehicle Lighting Incandescent
- Wiring Connection - Vehicle Lighting Pigtail
- Diameter - Vehicle Lighting 4 1/4 in
- Standards FMVSS 108
- Current Rating 0.59 to 2.1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 50862
- Zoro # G0392673
- UPC # 089373001777
- Country of Origin Mexico
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Diameter - Vehicle Lighting | 4 1/4 in |
Diameter | 4-1/4" |
Width - Vehicle Lighting | 3 5/16 in |
Depth | 3-5/16" |
Overall Height | 4 1/4 in |
Overall Diameter | 4 1/4 in |
Overall Depth | 3 5/16 in |
Description
Combination Lamp, Lighting Technology Incandescent, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 1/4 in, Overall Height 4 1/4 in, Overall Width Not Applicable, Overall Depth 3 5/16 in, Current 0.59 to 2.1 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2VPN1, Compatible Electrical Connection Manufacturer Model Number 68150, Mount Type Stud, Mount Style Surface, Installation Type Permanent, IP Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, H1-70/24V, 85W, T2 1/2, 28V (H1 70W/24V)
- GROCO 1/2" NPT x 3/4" Bronze Full Flow Pipe to Hose Straight Fitting (FF-500)
- SAFETY SEAL T HANDLE PLUGGER FOR PASS (SSLTA)
- WEATHERHEAD Male Branch Tee, 1/2-14, 12 In Tube Sz (1872X8X8)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53303)
- GROTE Full-Pattern Stop/Tail/Turn LED Lamp (53312)
- GROTE Tail Lamp, Economy, SS, Red (52522)
- GROTE Stop/Tail/Turn Lamp, 15-Diode, Yellow (G4503)
- GROTE Oval LED Stop/Tail/Turn Lamp (54173)
- GROTE Lamp, Led S/T/T, Supernova 4 In. 10-Diode Pattern, Red, Integrated Flange W/ Gasket, Male Pin (54622)
- GROTE LIGHTING STT LMP- RED- UNDER 80- SBMRSBL- LOPRFLE (53672)
- Grote Automotive Lighting