Shop All Tail Lights, Back Up Lights & Accessories
Grote
Two-Stud Lamp with Pigtail, LH
Mfr # 55420
Zoro # G0286325
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2-3/4"
- Volt Bulb 12
- Lens Shape - Vehicle Lighting Square
- Width 4-9/16"
- Lamp Type incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 55420
- Zoro # G0286325
- UPC # 089373002255
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Depth | 2-3/4" |
Width | 4-9/16" |
Length - Vehicle Lighting | 4 9/16 in |
Width - Vehicle Lighting | 2 7/8 in |
Height - Vehicle Lighting | 4 3/4 in |
Length | 4-3/4" |
Overall Depth | 2 3/4 in |
Overall Width | 4 9/16 in |
Overall Height | 4 3/4 in |
Description
Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, Amber, Shape Square, Overall Diameter Not Applicable, Overall Height 4 3/4 in, Overall Width 4 9/16 in, Overall Depth 2 3/4 in, Current 0.66 to 2.1 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Stud, Mount Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 07-10 SILVERADO 2500/3500 AEROSKIN HOODPROTECTOR-SMOKE (322005)
- SEACHOICE Telescoping Boat Cover Support Pole With Base, 35" to 64" (97301)
- WAI GLOBAL NEW MASS AIR FLOW SENSOR, MAF10126 (MAF10126)
- WESTWARD Charger, For 6/12/24V Battery, 12A Input (473X77)
- GROTE Lamp Kit, LED, 4 In. Stop (G4012)
- GROTE 56-Diode, Oval Stop/Tail/Turn LED Lamp (G6002)
- GROTE Economy Oval Stop/Tail/Turn Lamp (53092)
- GROTE Stop/Tail/Turn Light, Incandescent, Red (53662)
- GROTE Back-Up Light, LED, Red/Clear (54672)
- GROTE Stop/Tail/Turn Lamp, LED, Fits 66825 (G4022)
- TRUCK-LITE 40 Economy, Incandescent, Red, Round, 1 Bulb, Stop/Turn/Tail, PL-3, 12V (40282RP)
- Grote Tail Lights, Back Up Lights & Accessories