Shop All Wire Connectors
Grote
Twist-In Socket Pigtail With Bulb
Mfr # 68380
Zoro # G1668773
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 1/2 in
- Type Blunt Cut
- Connector Type Blunt Cut Wires
- Length (Straight Wireway) 9 1/2 in
- Features 12 in Lead Wire, Includes 194 Bulb, Twist-In Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 68380
- Zoro # G1668773
- UPC # 089373450490
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Length | 9 1/2 in |
Length (Straight Wireway) | 9 1/2 in |
Overall Length | 9 1/2 in |
Wire Length | 9 1/2 in |
Wire Sizes Included | 18 AWG |
Details
Item | Assembly |
Type | Blunt Cut |
Connector Type | Blunt Cut Wires |
Features | 12 in Lead Wire, Includes 194 Bulb, Twist-In Mount |
Current Rating | 0.27 A |
Number of Connectors | 2 |
Number of Wires | 2 |
Product Type | Pigtail |
Description
Assembly, Product Type Pigtail, Connector Type Blunt Cut Wires, Number of Wires 2, Wire Length 9 1/2 in, Number of Connectors 2, Wire Sizes Included 18 AWG, Current Rating 0.27 A, Features 12 in Lead Wire, Includes 194 Bulb, Twist-In Mount, Overall Length 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 1/2" Conduit Size (2802)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300176)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 2 Gang, Rectangular, PVC (PFBRFGY2)
- GROTE Sentry Pigtail (66905)
- GROTE Pigtail, Sentry, High Mount Stop (66902)
- GROTE 8- 3 Wire- 90 Deg Mle Pin W/2 Blts- 1Ri Pigtail, 66845 (66845)
- GROTE Weather Pack Cable Seals, 20-18Gaug, PK10 (84-2002)
- GROTE Slimline Under-Lamp (66160)
- GROTE Male Pin Plug In (66815)
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW62)
- Grote Wire Connectors & Disconnects