Shop All Tail Lights, Back Up Lights & Accessories
Grote
Turn Lamp, LED, 7 In, Yellow
Mfr # 55993
Zoro # G3268081
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Manufacturer Warranty - Vehicle Lighting 2 Year Warranty
- Lighting Technology - Vehicle Lighting LED
- Number of LEDs 16
- Wiring Connection - Vehicle Lighting Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 55993
- Zoro # G3268081
- UPC # 089373108674
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 1 3/8 in |
Diameter - Vehicle Lighting | 7 in |
Overall Depth | 1 3/8 in |
Overall Diameter | 7 in |
Overall Height | 7 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Round, Overall Diameter 7 in, Overall Height 7 in, Overall Width Not Applicable, Overall Depth 1 3/8 in, Current 0.4 A, Electrical Connection Bullet Male Pin, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Bracket, Mount Style Surface, Installation Type Permanent, IP Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Harmonic Balancer Puller (45500)
- BUSHWACKER 70-C UNIVERSAL BLK SS BOLT KIT FOR POCKET FLARES (100034-01)
- WESTWARD Oil Filter Wrench, 1/2 Socket Sizes (45JW50)
- DISCO Wht Toyota Screw Grommet 8mmx8mm Hole 16mm Stem PK50 (1608PK)
- GROTE Economy Stop/Tail/Turn Lamp, Red (52922)
- GROTE Single-System Backup Lamp (62271)
- GROTE Dual-System LED Backup Lamp (62391)
- GROTE Stop/Tail/Turn Light, LED Lamp, Red, 12VDC (51982)
- GROTE Stop/Tail/Turn LED Lamp, Yellow (G4003)
- GROTE Stop/Tail/Turn Light, LED, Red (51962-5)
- MAXXIMA Park/Turn Light, LED, Amber, Grommet, Oval (AX60YCG-KIT)
- Grote Tail Lights, Back Up Lights & Accessories