Shop All Vehicle Bulbs & Lenses
Grote
Turn Lamp, DoubleFace, ThinLine, Red/Yellow
Mfr # 50630
Zoro # G0997857
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volt Bulb 12
- Used For Replacement
- Sub-Category Stop-Turn-Tail Lights
- Color Red/Yellow
- Manufacturer Warranty - Vehicle Lighting 1 Year Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 50630
- Zoro # G0997857
- UPC # 089373001722
- Country of Origin Mexico
- Category Vehicle Bulbs & Lenses
Dimensions
Diameter | 4-1/4" |
Depth | 4-1/2" |
Length - Vehicle Lighting | 4 1/4 in |
Width - Vehicle Lighting | 2 5/16 in |
Height - Vehicle Lighting | 4 3/4 in |
Diameter - Vehicle Lighting | 4 1/4 in |
Overall Height | 4 3/4 in |
Overall Diameter | 4 1/4 in |
Overall Depth | 2 5/16 in |
Description
Double Face Lamp, Lighting Technology Incandescent, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, Amber, Shape Round, Overall Diameter 4 1/4 in, Overall Height 4 3/4 in, Overall Width Not Applicable, Overall Depth 2 5/16 in, Current 0.59 to 2.1 A, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number 2CWZ9, 2CXA3, Compatible Electrical Connection Manufacturer Model Number 68130, 68170, Mount Type Pedestal, Mount Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS HEAT SHRINK BLUE BUTT CONNECTOR 16-14 GAUGE, PK 100 (HSBBC)
- INNOVATIVE PRODUCTS OF AMERICA Relay Bypass Kit II (9037)
- SEACHOICE Twin Eye Fender, 5.5" X 20", Blue (79081)
- LISLE Combustion Leak Indicating Fluid, 16 oz. (75630)
- GROTE Dome Lamp, Recessed Mount, LED, L 18-1/4 In (61261)
- GROTE Led Work Lamp Asm (Tractor), 63861 (63861)
- GROTE Interior Utility Lamp, Clear (61501)
- GROTE Clr/Mkr- 2.5- Red- Sld- W/Optic Lens- Re Clr/Mkr Lamp, 45812-5 (45812-5)
- GROTE Mag Utility Trailer Towing Lighting Kit (65402-4)
- GROTE Clr/Mkr-2- Red- Sld- W/Optic Lens- Retai Clr/Mkr Lamp, 45822-5 (45822-5)
- ILC Replacement for Welch Allyn 03100 replacement light bulb lamp (03100 WELCH ALLYN)
- Grote Automotive Lighting