Shop All Automotive Back Up Alarms
This Product is Discontinued
Grote
TRILLIANT E-CUBE, LED, W/NEAR FLOOD REFL (Discontinued)
Mfr # 63U41
Zoro # G3919540
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lens Shape - Vehicle Lighting Square
- Voltage 12V
- Lamp Type LED
- Lighting Technology - Vehicle Lighting LED
- Light Output 1,200 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 63U41
- Zoro # G3919540
- UPC # 089373182124
- Country of Origin Unknown
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 5 in |
Width - Vehicle Lighting | 2 1/4 in |
Length - Vehicle Lighting | 4 in |
Overall Height | 5 in |
Overall Depth | 4 in |
Overall Width | 2 1/4 in |
Description
Work Light, Overall Depth 4 in, Lighting Technology LED, Overall Height 5 in, Head Shape Square, Overall Width 2 1/4 in, Electrical Connection Pigtail, Standards FMVSS108 S14.5.4, Current 1.9 Amp, Features 1200 Lumen, Deutsch, Near Flood Pattern, Pigtail not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.