Shop All Automotive Flood & Spotlights
Grote
Trilliant Cube Worklamp Tract+
Mfr # 63981-5
Zoro # G710789988
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Features All Weather Design Means Consistent, Reliable Light for the Task Duration Regardless of Conditions, Hardened Lens to Prevent Scratches or Fading from Exposure to the Sun, Highest Quality Electronic Components and Advanced Grote Circuit Design Provides Electronically Quiet Operation. this Ensures Long Life, Consistent Light Output and Protection from Voltage Spikes and Electromagnetic Interference, Water-tight Even when Using High Pressure Cleaners
- Wattage 26 W
- Housing Color Black
- Maximum Brightness 1,200 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 63981-5
- Zoro # G710789988
- UPC # 089373151564
- Country of Origin United States
- Category Automotive Flood & Spotlights
Dimensions
Overall Width | 3 15/16 in |
Overall Height | 4 15/16 in |
Overall Depth | 2 3/8 in |
Details
Lighting Technology | LED |
Item | Trilliant Cube worklamp Tract+ |
Features | All Weather Design Means Consistent, Reliable Light for the Task Duration Regardless of Conditions, Hardened Lens to Prevent Scratches or Fading from Exposure to the Sun, Highest Quality Electronic Components and Advanced Grote Circuit Design Provides Electronically Quiet Operation. this Ensures Long Life, Consistent Light Output and Protection from Voltage Spikes and Electromagnetic Interference, Water-tight Even when Using High Pressure Cleaners |
Wattage | 26 W |
Housing Color | Black |
Maximum Brightness | 1,200 lm |
Maximum Operating Temperature | 122 Degrees F |
Housing Material | Aluminum |
Current | 0.7 A to 1.4 A |
Standards | ECE |
Minimum Operating Temperature | -40 Degrees F |
IP Rating | IP69K |
Lens Material | Polycarbonate |
Beam Type | Flood |
Electrical Connection | Hardshell |
Description
Trilliant Cube worklamp Tract+, IP Rating IP69K, Beam Type Flood, Overall Depth 2 3/8 in, Operating Voltage 12/24V, Lighting Technology LED, Overall Height 4 15/16 in, Overall Width 3 15/16 in, Electrical Connection Hardshell, Standards ECE, Wattage 26 W, Current 0.7 A to 1.4 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Warning Light, LED, Amber (ED3703A)
- GRAYMILLS Solvent, Cleaning, 5 G (M5005)
- MIGHTY MAX BATTERY YT7B-BS 12V 6.5AH Battery Replaces Motorcycle Powersports ATV UTV (MAX3931824)
- DB ELECTRICAL New Starter For Kubota Zero Turn Mower Zg20F Zg23F 05-Bk W Gh630 20Hp (410-12182)
- GROTE Trilliant Cube Led Wide Flood (63991-5)
- GROTE Clear-Spot-Large Rect. Work- Retail Pk, 63191-5 (63191-5)
- GROTE 4X6- Clr- Hlgn Spot- Rect.Rbr Work- Reta Work Lamp, 63221-5 (63221-5)
- MAXXIMA Work Light, 180 lm, LED, 1-13/32" H (M84422-E)
- TIGER LIGHTS 12V LED Combine Light 5 Amps, Flood/Spot Combo Off-Road Light; (TL9000)
- TRAILFX LED LIGHTS 6 Inch Length 18 Watt 30 Degree Spot Beam 1800 Raw 1170 Effective Lumens (SRUTLSP)
- TIGER LIGHTS 12V, 80W LED Skid Steer Headlight Kit Flood Off-Road Light; (TL5015)
- Grote Automotive Lighting