Shop All Automotive Flood & Spotlights
Grote
Trilliant Cube Led Wide Flood
Mfr # 63991-5
Zoro # G910789979
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 26 W
- Housing Color Black
- Features All Weather Design Means Consistent, Reliable Light for the Task Duration Regardless of Conditions, Hardened Lens to Prevent Scratches or Fading from Exposure to the Sun, Highest Quality Electronic Components and Advanced Grote Circuit Design Provides Electronically Quiet Operation. this Ensures Long Life, Consistent Light Output and Protection from Voltage Spikes and Electromagnetic Interference, Water-tight Even when Using High Pressure Cleaners
- Lighting Technology LED
- Maximum Operating Temperature 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 63991-5
- Zoro # G910789979
- UPC # 089373151571
- Country of Origin United States
- Category Automotive Flood & Spotlights
Dimensions
Overall Depth | 2 3/8 in |
Overall Height | 4 15/16 in |
Overall Width | 3 15/16 in |
Details
Wattage | 26 W |
Housing Color | Black |
Item | TRILLIANT CUBE LED WIDE FLOOD |
Features | All Weather Design Means Consistent, Reliable Light for the Task Duration Regardless of Conditions, Hardened Lens to Prevent Scratches or Fading from Exposure to the Sun, Highest Quality Electronic Components and Advanced Grote Circuit Design Provides Electronically Quiet Operation. this Ensures Long Life, Consistent Light Output and Protection from Voltage Spikes and Electromagnetic Interference, Water-tight Even when Using High Pressure Cleaners |
Lighting Technology | LED |
Maximum Operating Temperature | 122 Degrees F |
Housing Material | Aluminum |
Minimum Operating Temperature | -40 Degrees F |
Standards | ECE |
IP Rating | IP69K |
Maximum Brightness | 1,200 lm |
Electrical Connection | Hardshell |
Current | 0.7 A to 1.4 A |
Lens Material | Polycarbonate |
Beam Type | Flood |
Description
TRILLIANT CUBE LED WIDE FLOOD, IP Rating IP69K, Beam Type Flood, Overall Depth 2 3/8 in, Operating Voltage 12/24V, Lighting Technology LED, Overall Height 4 15/16 in, Overall Width 3 15/16 in, Electrical Connection Hardshell, Standards ECE, Wattage 26 W, Current 0.7 A to 1.4 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Fs, FS19841 (FS19841)
- ROADPRO Windshield Wiper Huggies, Chrome, PK2 (V-9009)
- BUYERS PRODUCTS Chrome-Plated Tubular Steel Grab Handle - 5/8 Diameter x 11.5 Inch Long (B2399BC)
- BOSCH Wiper Wall Rack, 2213141 (2213141)
- GROTE 4X6- Clr- Hlgn Spot- Rect.Rbr Work- Reta Work Lamp, 63221-5 (63221-5)
- GROTE Clear-Spot-Large Rect. Work- Retail Pk, 63191-5 (63191-5)
- BUYERS PRODUCTS 4 Inch Amber Round Turn & Park Light With 7 LEDs (5624207)
- BUYERS PRODUCTS 4 Inch Square LED Flood Light with Switch and Handle (1492193)
- BLAZER 3 .in LED Cube Flood Light (C3072K)
- BUYERS PRODUCTS Light Kit for 1 Led, Amber, 2" (5622201)
- TIGER LIGHTS 12V Right LED Headlight 5.8A, Flood/Spot Combo Off-Road Light; (TL970R)
- Grote Automotive Flood & Spotlights