Shop All Automotive Work & Scene Lighting
Grote
Trilliant Comb. Range Dt
Mfr # 63Z31
Zoro # G810877271
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 4 1/8 in
- Wattage 66 W
- Current 2.4 A @ 28V, 4.6 A @ 14V
- Overall Height 5 13/16 in
- Maximum Brightness 6,000 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 63Z31
- Zoro # G810877271
- UPC # 089373019246
- Country of Origin Germany
- Category Automotive Work & Scene Lighting
Dimensions
Overall Depth | 4 1/8 in |
Overall Height | 5 13/16 in |
Overall Width | 6 3/16 in |
Details
Wattage | 66 W |
Current | 2.4 A @ 28V, 4.6 A @ 14V |
Maximum Brightness | 6,000 lm |
Maximum Operating Temperature | 158 Degrees F |
Features | Best Illumination for Every Working Area: These High-Output Work Lamps are Available with Three Different Lumen Outputs Ranging from 5,000 Lumen to 7,000 Lumen, Sealed Lamp Resists Particle and Water Intrusion which Meets IP69K, Superior Thermal Design for a Long and Maintenance-Free Product Lifetime |
Electrical Connection | Deutsch DT |
Standards | ECE, EN 13309, ISO 14982 |
Housing Color | Black |
Lighting Technology | LED |
IP Rating | IP69K |
Housing Material | Aluminum |
Item | Trilliant comb. range DT |
Lens Material | Polycarbonate |
Head Shape | Rectangular |
Minimum Operating Temperature | -40 Degrees F |
Description
Trilliant comb. range DT, IP Rating IP69K, Overall Depth 4 1/8 in, Operating Voltage 9-32V DC, Lighting Technology LED, Overall Height 5 13/16 in, Head Shape Rectangular, Overall Width 6 3/16 in, Electrical Connection Deutsch DT, Standards ECE, EN 13309, ISO 14982, Wattage 66 W, Current 2.4 A @ 28V, 4.6 A @ 14V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 100 ISO Viscosity, 30W SAE (M001000801)
- MICKEY THOMPSON 29.5/10.5R15 X5 PRO BRACKET RAD (90000024499)
- SHURFLO REVOLUTION 12 VDC FRESH WATER PUMP 12 VDC, 3 GPM, 55 PSI, 1/2IN NPSM-M (4008-101-E65)
- SPRINGFIELD 2 3/8 In Bushing, #2171000 (2171000)
- GROTE Vertex-Super Led-Yel-Hide-A-Way Light, 77933 (77933)
- GROTE Led Work Lamp Asm (Tractor) (63821)
- GROTE Work Light, 1600 lm, Round, LED, 6" H (BZ101-5)
- GROTE Work Light, 1100 lm, Rectangular, LED, 9" H (BZ501-5)
- GROTE Led Work Lamp (64W11)
- GROTE Work Light Bar, Rectangular Lens, LED (64J21)
- MOTORMITE Roof Lamp And Housing Kit, 69995 (69995)
- Grote Automotive Work & Scene Lighting