Shop All Automotive Flood & Spotlights
Grote
Tril 36 Bi-Voltage Tractor
Mfr # 63821
Zoro # G310789968
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Black
- Lighting Technology LED
- Features Bi-voltage, TractorPlus(TM) Pattern, Includes a Pigtail for Hard-Wired Applications, Thermal Pull-Back Circuit to Protect the LEDs from Overheating, UV-coated and Hard-Coated Lens for Durability
- Overall Diameter 4 3/8 in
- Overall Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 63821
- Zoro # G310789968
- UPC # 089373152301
- Country of Origin United States
- Category Automotive Flood & Spotlights
Dimensions
Overall Diameter | 4 3/8 in |
Overall Depth | 2 in |
Details
Item | Tril 36 Bi-Voltage Tractor |
Housing Color | Black |
Lighting Technology | LED |
Features | Bi-voltage, TractorPlus(TM) Pattern, Includes a Pigtail for Hard-Wired Applications, Thermal Pull-Back Circuit to Protect the LEDs from Overheating, UV-coated and Hard-Coated Lens for Durability |
Electrical Connection | Blunt Cut Wires |
Maximum Brightness | 800 lm |
Housing Material | Aluminum |
Lamp Life | 40,000 hr |
Lens Material | Polycarbonate |
Compatible Vehicle Type | Tractor Trailers |
Current | 0.7 A to 1.4 A |
Head Shape | Round |
Description
Tril 36 Bi-Voltage Tractor, Overall Depth 2 in, Operating Voltage 12/24V, Lighting Technology LED, Overall Diameter 4 3/8 in, Head Shape Round, Overall Width Not Applicable, Electrical Connection Blunt Cut Wires, Compatible Vehicle Type Tractor Trailers, Current 0.7 A to 1.4 A, Features Bi-voltage, TractorPlus(TM) Pattern, Includes a Pigtail for Hard-Wired Applications, Thermal Pull-Back Circuit to Protect the LEDs from Overheating, UV-coated and Hard-Coated Lens for Durability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Mass Air Flow Maf Sensor, Mas0313 (MAS0313)
- DORMAN Drive Belt Idler Pulley Adjustment Bolt Kit, 917-951 (917-951)
- LISLE Brake Spring Tool, 45100 (LIS45100)
- VALTERRA QUICK DRAIN HOSE, STD., 10 (D04-0120PB)
- GROTE 4X6- Clr- Hlgn Spot- Rect.Rbr Work- Reta Work Lamp, 63221-5 (63221-5)
- GROTE Clear-Spot-Large Rect. Work- Retail Pk, 63191-5 (63191-5)
- GROTE Trilliant Cube Led Wide Flood (63991-5)
- TIGER LIGHTS 35W LED Compact Flood Light 12V For Caterpillar 730EJ Flood Off-Road Light (TL350F)
- TRUCK-LITE 15 Series, Led, Identification Bar, Rectangular, Red, 3 Lights, 6in. Centers, Silver, 12V, Kit (15050R)
- ABRAMS HighLight V2 60W Wireless Magnetic Mount Search Light - White (HL-60-MM-W)
- TIGER LIGHTS 24W LED Sealed Round Work Light 12V Flood/Spot Combo Off-Road Light; (TL3005)
- Grote Automotive Lighting