Shop All Automotive Flood & Spotlights
Grote
Tril 36 Bi-Voltage Flood
Mfr # 63H81
Zoro # G110790003
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Features Bi-voltage, TractorPlus(TM) Pattern, Includes a Pigtail for Hard-Wired Applications, Thermal Pull-Back Circuit to Protect the LEDs from Overheating, UV-coated and Hard-Coated Lens for Durability
- Housing Color Black
- Head Shape Round
- Maximum Brightness 850 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 63H81
- Zoro # G110790003
- UPC # 089373152295
- Country of Origin United States
- Category Automotive Flood & Spotlights
Dimensions
Overall Diameter | 4 3/8 in |
Overall Depth | 2 in |
Details
Lighting Technology | LED |
Features | Bi-voltage, TractorPlus(TM) Pattern, Includes a Pigtail for Hard-Wired Applications, Thermal Pull-Back Circuit to Protect the LEDs from Overheating, UV-coated and Hard-Coated Lens for Durability |
Housing Color | Black |
Item | TRIL 36 BI-VOLTAGE FLOOD |
Head Shape | Round |
Maximum Brightness | 850 lm |
Beam Type | Flood |
Housing Material | Aluminum |
Electrical Connection | Cable |
Lamp Life | 40,000 hr |
Mount Type | Bracket |
Lens Material | Polycarbonate |
Current | 0.65 A to 1.28 A |
Description
TRIL 36 BI-VOLTAGE FLOOD, Beam Type Flood, Overall Depth 2 in, Mount Type Bracket, Operating Voltage 12/24V, Lighting Technology LED, Overall Diameter 4 3/8 in, Head Shape Round, Overall Width Not Applicable, Electrical Connection Cable, Current 0.65 A to 1.28 A, Features Bi-voltage, TractorPlus(TM) Pattern, Includes a Pigtail for Hard-Wired Applications, Thermal Pull-Back Circuit to Protect the LEDs from Overheating, UV-coated and Hard-Coated Lens for Durability, Housing Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED POWER OE Replacement, Hydraulic (HT-2148A)
- CARTER FUEL PUMPS 96-97 Dodge Ram 2500-3500 5.9L Pump Reservoir, P74699R (P74699R)
- KEN-TOOL T34 Hammer-Wood Handle (35321)
- DORMAN Parking Brake Cable, C660200 (C660200)
- GROTE Clear-Spot-Large Rect. Work- Retail Pk, 63191-5 (63191-5)
- GROTE Trilliant Cube Led Wide Flood (63991-5)
- GROTE 4X6- Clr- Hlgn Spot- Rect.Rbr Work- Reta Work Lamp, 63221-5 (63221-5)
- TIGER LIGHTS 9V 5 x 7 LED Driving Light 2.9 Amps, Flood/Spot Combo Offroad Light; (TL810)
- WESTIN B-FORCE Single Row LED (09-12211-6F)
- TRUCK-LITE 35 Series, Led, Identification Bar, Rectangular, Red, 3 Lights, 6in. Centers, Silver, 12V, Kit (35740R)
- BELL + HOWELL FLOODLIGHT SOLAR PWR LED (7897)
- Grote Automotive Lighting