Shop All Automotive Flood & Spotlights
Grote
Tril 36 Bi-Volt Tractor
Mfr # 63861
Zoro # G710789964
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Housing Color Black
- Features Bi-voltage, TractorPlus(TM) Pattern, Includes a Pigtail for Hard-Wired Applications, Thermal Pull-Back Circuit to Protect the LEDs from Overheating, UV-coated and Hard-Coated Lens for Durability
- Lamp Life 40,000 hr
- Electrical Connection Hardshell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 63861
- Zoro # G710789964
- UPC # 089373152325
- Country of Origin United States
- Category Automotive Flood & Spotlights
Dimensions
Overall Height | 5 15/16 in |
Overall Diameter | 4 3/8 in |
Overall Depth | 1 7/8 in |
Details
Lighting Technology | LED |
Housing Color | Black |
Features | Bi-voltage, TractorPlus(TM) Pattern, Includes a Pigtail for Hard-Wired Applications, Thermal Pull-Back Circuit to Protect the LEDs from Overheating, UV-coated and Hard-Coated Lens for Durability |
Item | Tril 36 Bi-Volt Tractor |
Lamp Life | 40,000 hr |
Electrical Connection | Hardshell |
Lens Material | Polycarbonate |
Maximum Brightness | 850 lm |
Head Shape | Round |
Compatible Vehicle Type | Tractor Trailers |
Housing Material | Aluminum |
Current | 0.7 A to 1.4 A |
Description
Tril 36 Bi-Volt Tractor, Overall Depth 1 7/8 in, Operating Voltage 12/24V, Lighting Technology LED, Overall Diameter 4 3/8 in, Overall Height 5 15/16 in, Head Shape Round, Overall Width Not Applicable, Electrical Connection Hardshell, Compatible Vehicle Type Tractor Trailers, Current 0.7 A to 1.4 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE LED Thinline Sealed Stop/Turn/Tail Light (51571)
- WARN INDUSTRIES WINCH ACCESSORIES, ROLL BAR CYLINDER BAG MEDIUM (102651)
- EXTREME MAX Extreme Max 3005.2184 Adjustable Roller Guide-On System (3005.2184)
- SCRIBNER Scribner SCR2000K Scribner Plastics 5 gal Utility Jug - Black (SCR2000K)
- GROTE 4X6- Clr- Hlgn Spot- Rect.Rbr Work- Reta Work Lamp, 63221-5 (63221-5)
- GROTE Trilliant Cube Led Wide Flood (63991-5)
- GROTE Clear-Spot-Large Rect. Work- Retail Pk, 63191-5 (63191-5)
- MAXXIMA Work Light, 500 lm, LED, 1-13/32" H (M84445-E)
- OPTRONICS Red Identification Light Bar (MCL78RB)
- TIGER LIGHTS 24W LED Sealed Round Work Light 12V Flood/Spot Combo Off-Road Light; (TL3005)
- BUYERS PRODUCTS 4 Inch Amber Round Turn & Park Light With 7 LEDs (5624207)
- Grote Automotive Lighting