Shop All Vehicle Bulbs & Lenses
Grote
Trapezoid Lamp, LED, High Output, Clear
Mfr # 63591
Zoro # G2287467
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height - Vehicle Lighting 6 in
- Lumens - Vehicle Lighting 2,050 lm
- Material Powder Coated Steel/Cast Aluminum/Polycarbonate Lens
- Standards Amended by 2006/28/EC, Directive 72/245/EEC, ECE R10
- Mounting - Vehicle Lighting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 63591
- Zoro # G2287467
- UPC # 089373138053
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Height - Vehicle Lighting | 6 in |
Depth | 3-21/32" |
Width | 9-1/64" |
Length - Vehicle Lighting | 9 in |
Width - Vehicle Lighting | 6 in |
Length | 6-1/32" |
Overall Width | 6 in |
Overall Height | 6 in |
Overall Depth | 3 11/16 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Trapezoid, Overall Depth 3 11/16 in, Installation Type Removable, Mount Type Stud, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 6 in, Head Shape Rectangular, Overall Width 6 in, Electrical Connection Blunt Cut Wires, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Amended by 2006/28/EC, Directive 72/245/EEC, ECE R10, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Steering Wheel Spinner Knob, 8-Ball (RP-70040)
- WEATHER GUARD Truck Box, Topside, Steel, 72-1/4"W, White, 8.9 cu. ft. (272-3-02)
- TYC PRODUCTS Tail Light Assembly, 11-5933-01-9 (11-5933-01-9)
- SNOWPLOW AFTERMARKET MANUFACTURING Blade Guide Kit, 25 In, Red, w/Flag (1308210)
- GROTE Courtesy and Dome Lamp, LED (61991)
- GROTE Utility Trailer Light, LH, 5x4.5 In (52312)
- GROTE Clr/Mkr Lamp- 2.5- Oval- Red- Supernoval, 47012 (47012)
- GROTE LED REPLACEMENT BULB (94791-4)
- GROTE Lamp, Thin Line, Double Face, Red (55220)
- GROTE LED REPLACEMENT BULB (94753-4)
- ILC Replacement for Goko Movie Editor A203 replacement light bulb lamp (MOVIE EDITOR A203 GOKO)
- Grote Automotive Lighting