Shop All Towing Rings, Hooks & Tow Eyes
Grote
Trailer Socket, 2 Pole, Vertical Pin
Mfr # 82-1041V
Zoro # G9786029
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grote # 82-1042V Plug and Spring, Accepts 4 Gauge Cables
- Connection Type 2-Pole
- Material Zinc-Die Cast
- Type Dual Pole Socket
- Application Dump Truck, Tarp and Grain Trailer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 82-1041V
- Zoro # G9786029
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
For Use With | Grote # 82-1042V Plug and Spring, Accepts 4 Gauge Cables |
Connection Type | 2-Pole |
Item | Trailer Socket,2 Pole,Vertical Pin |
Material | Zinc-Die Cast |
Type | Dual Pole Socket |
Application | Dump Truck, Tarp and Grain Trailer |
Description
Trailer Socket,2 Pole,Vertical Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-7/8 x 2-5/8 x 5/16", CRWA1, NBR (18581)
- WESTWARD Inverter, 800W Nominal Output, 2 Outlets (54DC44)
- 3M Reflective Tape, White, 8"x50 yd. (3430)
- GATES Emission Control Hose, EMH080 (EMH080)
- GROTE Ultra Nose Box, Ring Terminal/Post (87151)
- GROTE Bracket, 7-Pole Socket (82-1052)
- GROTE Plug ISO w/Spring, Die-Cast, 7-Pole (82-1044)
- GROTE Plug w/Spring, 2-Pole (82-1042)
- GROTE Socket w/Bracket, 7-Pole RV, 4-Pole (82-1055)
- GROTE Plug w/Spring, 4-Pole (82-1022)
- CURT Custom Wiring Harness, 56406 (56406)
- Grote Towing Rings, Hooks & Tow Eyes