Shop All Trailer & Towing Accessories
Grote
Trailer Receptacle, 3-15/16 In
Mfr # 87270
Zoro # G0339981
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra-Pin Receptacle Two-Hole Mount
- Length 3-15/16"
- Finish Die Cast Zinc
- Features (2) Male Terminals for Grounding, Barrel Slanted to Drain Moisture, Heavy Bosses for Extra Rigidity, Mounting Holes Slotted for Universal Fit, No-Rust
- For Use With Power Supplies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87270
- Zoro # G0339981
- UPC # 089373004105
- Country of Origin Mexico
- Category Trailer & Towing Accessories
Dimensions
Length | 3-15/16" |
Diameter | 3 15/16 in |
Height | 2 3/4 in |
Overall Width | 3 15/16 in |
Details
Type | Ultra-Pin Receptacle Two-Hole Mount |
Finish | Die Cast Zinc |
Features | (2) Male Terminals for Grounding, Barrel Slanted to Drain Moisture, Heavy Bosses for Extra Rigidity, Mounting Holes Slotted for Universal Fit, No-Rust |
For Use With | Power Supplies |
Standards | J2222, J560B |
Material | Die Cast Zinc |
Includes | Split Pin, Terminal Kit |
Item | Trailer Receptacle |
Color | Gray |
Connection Type | Solid Brass Pins |
Product Type | Trailer Receptacle |
Description
Trailer Receptacle, Product Type Trailer Receptacle, Connection Type Solid Brass Pins, For Use With Power Supplies, Color Gray, Material Die Cast Zinc, Diameter 3 15/16 in, Height 2 3/4 in, Overall Width 3 15/16 in, Standards J2222, J560B, Features (2) Male Terminals for Grounding, Barrel Slanted to Drain Moisture, Heavy Bosses for Extra Rigidity, Mounting Holes Slotted for Universal Fit, No-Rust, Includes Split Pin, Terminal Kit, Finish Die Cast Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT 70IN SINGLE LID MATTE BLACK SEC (79211094)
- CURT Adjustable Channel Mount, 45907 (45907)
- BALDWIN FILTERS Fuel Filter, 1-5/16 x 1-13/16x1-5/16In (PF864)
- MTD Starter Hsg Asm (753-06697)
- GROTE Kit, Male/Female, 4-Pole (82-1040)
- GROTE Socket w/20A Circuit Breaker, 7-Way (82-0850)
- GROTE Cable, Low Temp, 3 Cond, 14 ga., 100 ft. (82-5823)
- GROTE STRAIGHT GREEN ABS, 7', 4/12, 2/10 & 1/8 GA (87190)
- GROTE Nose Box, Low Profile, 1 7/8" (82-0860)
- GROTE Coiled Power Cord (87100)
- PHOENIX USA PHOENIX USA PGD168TSX 0.56 in. Wheel Simulator Stud Extender (P1G-PGD168TSX)
- Grote Trailer & Towing Accessories