Shop All Vehicle Bulbs & Lenses
This Product is Discontinued
Grote
Tractor and Auxiliary Lamp, Steel (Discontinued)
Mfr # 64101
Zoro # G2337343
This Product is Discontinued
Key Features
- Length - Vehicle Lighting 5 1/4 in
- Volt Bulb 12
- Color Clear
- Includes Mounting Hardware
- Mounting - Vehicle Lighting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 64101
- Zoro # G2337343
- UPC # 089373002644
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length - Vehicle Lighting | 5 1/4 in |
Width - Vehicle Lighting | 3 1/4 in |
Height - Vehicle Lighting | 7 3/8 in |
Diameter - Vehicle Lighting | 5 1/4 in |
Overall Diameter | 5 1/4 in |
Overall Depth | 5 1/4 in |
Description
Vehicle Work Light, IP Rating Not Applicable, Beam Type Flood, Overall Depth 5 1/4 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 12V DC, Lighting Technology Incandescent, Overall Diameter 5 1/4 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Blunt Cut Wires, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Not Applicable, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.