Shop All Turn Signal Lights, and Side Marker Lights
Grote
Towing Kit, Magnetic Base, LED, 12 Volt
Mfr # 65720-5
Zoro # G1405713
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology - Vehicle Lighting LED
- Height - Vehicle Lighting 6 1/2 in
- Width - Vehicle Lighting 1 39/64 in
- Length - Vehicle Lighting 4 1/2 in
- Diameter - Vehicle Lighting 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 65720-5
- Zoro # G1405713
- UPC # 089373136325
- Country of Origin Taiwan, Province of China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 6 1/2 in |
Width - Vehicle Lighting | 1 39/64 in |
Length - Vehicle Lighting | 4 1/2 in |
Diameter - Vehicle Lighting | 4 in |
Wire Length - Vehicle Lighting | 20 ft |
Length (In.) | 6-1/2 |
Width (In.) | 4-1/2 |
Depth (In.) | 3-5/6 |
Dia. (In.) | 4 |
Overall Diameter | 4 in |
Overall Depth | 4 1/2 in |
Wire Length | 20 ft |
Description
Trailer Lighting Kit, Lighting Technology LED, Lens Color Red, Shape Round, Overall Diameter 4 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 4 1/2 in, Current 0.25 A, Electrical Connection Wire Harness, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Magnetic, Mount Style Surface, Vehicle Side Universal, Installation Type Removable, IP Rating Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 11A1360 (15535)
- HEIN-WERNER Female Coupler, 1/4, NPT (F040-90009-K04)
- DORMAN Parking Brake Cable, C660200 (C660200)
- MOTORMITE 19 GAUGE 50 FT STAINLESS STEEL MECHANICS (10161)
- GROTE Stt- Red- Field Resealable- Ss- Dble Con, 52612 (52612)
- GROTE Stt- Yel- Hi Cnt-Led- 2 Sided- W/Side Mk Hi Count Led, G5543 (G5543)
- GROTE Marker Lamp, With Reflector, Single, Ylw (46393)
- GROTE Marker Lamp, Rectangular, Yellow (47053)
- GROTE Two Sided Lamp, Side Marker, RH, Red/Yellow (G5540)
- GROTE Clearance/Marker Lamp, Narrow Rail, Ylw (45173)
- SPEC-D TUNING 05-07 Ford Focus Euro Headlight Chrome Housing (2LH-FOC05-RS)
- Grote Turn Signal Lights, and Side Marker Lights