Shop All Automotive Battery Accessories
Grote
Tool, Hex Crimp, 26"
Mfr # 84-9082
Zoro # G9798148
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Crimper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 84-9082
- Zoro # G9798148
- UPC # 621935014810
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Crimper |
Accessory Type | Crimper |
Description
Crimper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Sd7H15 V Std Or 8 Gr (CO4711C)
- A & I PRODUCTS Seal, Brake Rod 2.5" x2.5" x2" (A-86576339)
- HUSKY TOWING TRAILER JACKS, ELEC JACK SUPER BRUTE 5K W/REM (82022)
- DEA MOUNTS Engine Mount, A2900 (A2900)
- GROTE Primary Wire, 14 Gauge, Black, 1000ft.Spool (88-7002)
- GROTE Micro2 Fuse W/Led, 20A, PK2 (82-ANT-I-20A)
- GROTE Releasable Tie, Black, 23", 250lb., PK25 (85-6163)
- GROTE Battery Cables, 2/0 Ga, 7", Black (84-9582)
- GROTE Standard Tie, Black, 11.1", 50lb.., PK1000 (83-6021-3)
- GROTE Female Disconnect, 22-18 Ga, .250", PK15 (84-2437)
- ASSOCIATED EQUIPMENT Battery Charger, Maintainer, 12V (ESS6100)
- Grote Automotive Battery Accessories