Shop All Vehicle Bulbs & Lenses
This Product is Discontinued
Grote
Three-Stud Replacement Lamp, RH, Red (Discontinued)
Mfr # 50902
Zoro # G2290915
This Product is Discontinued
Key Features
- Width - Vehicle Lighting 2 7/8 in
- Standards A, I, L, (2)R, S, T
- Mounting Type Torsion
- Termination Type Hardwired
- Volt Bulb 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 50902
- Zoro # G2290915
- UPC # 089373001814
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Width - Vehicle Lighting | 2 7/8 in |
Length | 6-3/4" |
Height - Vehicle Lighting | 6 3/4 in |
Length - Vehicle Lighting | 5 3/4 in |
Depth | 2-7/8" |
Width | 5-3/4" |
Overall Height | 6 3/4 in |
Overall Length | 5 3/4 in |
Overall Depth | 2 7/8 in |
Description
Replacement Lamp, Overall Height 6 3/4 in, Overall Depth 2 7/8 in, Overall Length 5 3/4 in, Lens Color Red, Lens Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.