Shop All Tail Lights, Back Up Lights & Accessories
Grote
Three-Stud Replacement Lamp, LED, RH
Mfr # 53630
Zoro # G0377824
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2-7/8"
- Type Three Stud, RH
- Volt Bulb 12
- Standards FMVSS 108
- Sub-Category Stop-Turn-Tail Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 53630
- Zoro # G0377824
- UPC # 089373125688
- Country of Origin Mexico
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Depth | 2-7/8" |
Height - Vehicle Lighting | 6 3/4 in |
Width | 5-3/4" |
Width - Vehicle Lighting | 2 7/8 in |
Length - Vehicle Lighting | 5 3/4 in |
Length | 6-3/4" |
Overall Height | 6 3/4 in |
Overall Width | 5 3/4 in |
Overall Depth | 2 7/8 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Red, Shape Square, Overall Diameter Not Applicable, Overall Height 6 3/4 in, Overall Width 5 3/4 in, Overall Depth 2 7/8 in, Current 0.16 to 2.1 A, Electrical Connection Metri-Pack, Compatible Electrical Connection Grainger Part Number 2CXA6, Compatible Electrical Connection Manufacturer Model Number 68680, Mount Type Stud, Mount Style Surface, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD GULL WING FS BLACK ALUMINUM BOX (124-5-01)
- WIX FILTERS Fuel Water Separator Filter, Wix 33752 (33752)
- NTK Starter Drive, 2K1076 (2K1076)
- D-A LUBRICANT CO D-A GearTec Gear Oil SAE 90 - 35 Lb Metal Pail (14159LB)
- GROTE Side Turn, Aerodynamic, Yellow (52023)
- GROTE Lens- Red- S/Mkr- For Under 80Tail Lamp, 91112 (91112)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (52563)
- GROTE Stop/Tail/Turn Light, Incandescent, Red (53662)
- GROTE Two-Stud Lamp with Pigtail, RH (55410)
- GROTE Economy Stop/Tail/Turn Lamp, Red (53012)
- STANDARD IGNITION THIRD BRAKE LIGHT ASSEMBLY (BTL100)
- Grote Automotive Lighting