Shop All Tail Lights, Back Up Lights & Accessories
Grote
Three-Stud Replacement Lamp, LED, LH
Mfr # 53640
Zoro # G3083473
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2-7/8"
- Shape Square
- Length - Vehicle Lighting 5 3/4 in
- Mounting - Vehicle Lighting Permanent
- Width 5-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 53640
- Zoro # G3083473
- UPC # 089373125695
- Country of Origin Mexico
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Depth | 2-7/8" |
Length - Vehicle Lighting | 5 3/4 in |
Width | 5-3/4" |
Length | 6-3/4" |
Height - Vehicle Lighting | 6 3/4 in |
Width - Vehicle Lighting | 2 7/8 in |
Overall Width | 5 3/4 in |
Overall Depth | 2 7/8 in |
Overall Height | 6 3/4 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Red, Shape Square, Overall Diameter Not Applicable, Overall Height 6 3/4 in, Overall Width 5 3/4 in, Overall Depth 2 7/8 in, Current 0.16 to 2.1 A, Electrical Connection Metri-Pack, Compatible Electrical Connection Grainger Part Number 2CXA6, Compatible Electrical Connection Manufacturer Model Number 68680, Mount Type Stud, Mount Style Surface, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Brake Tubing, 5/8 In. OD, Blk (1120-10B-BLK-100)
- PUROLATOR Purolator A50831 PurolatorONE Advanced Air Filter (A50831)
- RKI WINDOW GRILLE WHT 2004+ FORD F150 (WG15)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 35977 (35977)
- GROTE Three-Stud Replacement Lamp, LED (53650)
- GROTE Two-Stud Chrome Lamp with Pigtail (55340)
- GROTE 56-Diode, Oval Stop/Tail/Turn LED Lamp (G6002)
- GROTE Side Turn, Aerodynamic, Yellow (52023)
- GROTE Stop-Turn-Tail Lamp, Three Stud, 6.75 In (50972)
- GROTE Stop/Tail/Turn Lamp Oval (52572)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- Grote Automotive Lighting