Shop All Automotive Warning & Marker Lights
Grote
Thin-Line LED Bar Lamp
Mfr # 49122
Zoro # G2013611
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Includes Sealed UBS Harness
- Sub-Category Clearance Marker Lights
- Length 19-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 49122
- Zoro # G2013611
- UPC # 089373802275
- Country of Origin Canada
- Category Automotive Warning & Marker Lights
Dimensions
Length | 19-11/16" |
Width | 1-3/16" |
Depth | 2" |
Length - Vehicle Lighting | 19 5/8 in |
Height - Vehicle Lighting | 1 1/4 in |
Width - Vehicle Lighting | 2 in |
Overall Height | 1 3/16 in |
Overall Depth | 2 in |
Overall Width | 19 11/16 in |
Description
Bar Lamp, Light Type Marker Light, Lighting Technology LED, Shape Rectangular, Lens Color Red, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Width 19 11/16 in, Standards FMVSS 108, SAE Lens Code P2, Current 0.18 A, Electrical Connection Male Bullet Connector, Housing Material Polycarbonate, Includes Electrical Connection Electrical Connection Included, Installation Type Permanent, Lens Material Polycarbonate, Manufacturer Warranty 10 yr, Number of Bulbs 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator A24675 PurolatorONE Advanced Air Filter (A24675)
- ACDELCO Filter-Oil, Pf1218 (PF1218)
- KYB Strut-Plus Assembly, Sr4416 (SR4416)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF900)
- GROTE Lamp, Led Clearance/Marker, Hi-Count 2-1/2 13-Diode Beehive, Yellow (G1083)
- GROTE Low-Profile Bar Lamp (49142)
- GROTE Clr/Mkr, Yel, Led, Micronova Pc W/Grommet (47973)
- GROTE Clearance/Marker, 2.5In., PC Rated, LED, Ylw (46143)
- GROTE Lamp, Turtleback, Lens Optic, Red (46832)
- GROTE Clearance/Marker Lamp, Yellow (46413)
- BUYERS PRODUCTS 11 Inch Rectangular Multi-Mount Amber LED Mini Light Bar (8891040)
- Grote Automotive Lighting