Shop All Automotive Battery Terminal Components & Parts
Grote
Test Clip Standard, PK25
Mfr # 84-9544
Zoro # G1816762
original price:
$94.35
18% off
new price: $76.45
/pk 25, $3.06/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Testing/Charging
- Color Chrome
- Connection Type Crimp/Solder
- Connection Crimp/Solder
- Max. Amps 50A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9544
- Zoro # G1816762
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Overall Length | 4 1/2 in |
Details
Item | Test Clip Standard |
For Use With | Testing/Charging |
Color | Chrome |
Connection Type | Crimp/Solder |
Connection | Crimp/Solder |
Max. Amps | 50A |
Features | Jaw Spread at 1" |
Housing Material | Steel |
Max. Jaw Opening | 3/4 in |
Application | Testing and Charging Applications |
Type | Battery Connectors |
Maximum Current | 50 A |
Jaw Type | Standard |
Maximum Jaw Opening | 7/16 in, 3/4 in, 1 in |
Product Type | Test Clip |
Contact Material | Steel |
Description
Test Clip Standard, Product Type Test Clip, Gauge Not Applicable, Connection Type Crimp and Solder, Maximum Current 50 A, Maximum Jaw Opening 7/16 in, 3/4 in, 1 in, Color Chrome, Contact Material Steel, Insulation Material Not Applicable, Includes Not Applicable, Features Used for Testing and Charging Applications, Jaw Type Standard, Overall Length 4 1/2 in, Standards -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DENSO 228000-2211 STARTER (228000-2211 STARTER)
- SUNBELT Hose Clamp 0.36" x0.33" x0.54" (A-B1SB5903)
- BANDO Auto Serpentine Belt, 8Pk2075 (8PK2075)
- MAIN FILTER NAPA 1847 Replacement/Interchange Spin-On Filter (MF0058073)
- GROTE Univ Battery Terminal, 6 to 2/0ga, PK2, Width: 2.75 in (82-9135)
- GROTE Battery Cable, 1 ga., 3/8 In., 36In L (84-9571)
- GROTE Stud Battery Harness, 8-1/2 In, Red (84-9305)
- GROTE Battery Splice, 1/0 AWG, Tin, PK2 (82-9555)
- GROTE Alligator Clip with Lead, 30 In, PK2 (84-9613)
- GROTE Battery Cable, 1 ga., 3/8 In., 36In L (84-9246)
- QUICKCABLE Copper Lug, 1 Ga, 3/8", 90 deg., PK10 (5954-010FL)
- Grote Automotive Battery Terminal Components & Parts