Shop All Automotive Battery Terminal Components & Parts
Grote
Test Clip Standard, PK25
Mfr # 84-9543
Zoro # G2365657
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Testing/Charging
- Color Chrome
- Connection Type Crimp/Solder
- Connection Crimp/Solder
- Features Jaw Spread at 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 84-9543
- Zoro # G2365657
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Overall Length | 3 1/8 in |
Details
Item | Test Clip Standard |
For Use With | Testing/Charging |
Color | Chrome |
Connection Type | Crimp/Solder |
Connection | Crimp/Solder |
Features | Jaw Spread at 3/4" |
Max. Amps | 25A |
Max. Jaw Opening | 3/4 in |
Housing Material | Steel |
Application | Used for Testing and Charging Applications |
Type | Battery Connectors |
Contact Material | Steel |
Jaw Type | Standard |
Product Type | Test Clip |
Maximum Current | 25 A |
Maximum Jaw Opening | 7/16 in, 3/4 in, 1 in |
Description
Test Clip Standard, Product Type Test Clip, Gauge Not Applicable, Connection Type Crimp and Solder, Maximum Current 25 A, Maximum Jaw Opening 7/16 in, 3/4 in, 1 in, Color Chrome, Contact Material Steel, Insulation Material Not Applicable, Includes Not Applicable, Features Used for Testing and Charging Applications, Jaw Type Standard, Overall Length 3 1/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Clamps, 75 Amp, Red (84-4997)
- MANN FILTER 06-11 Audi-Porsche-Vw Q7-Cayenne-Touareg Air Filter, C39002 (C39002)
- VELVAC Push/Pull Mini Valve, Holding, 4-Way (320177)
- AME O-Ring Installer, OTR, Tool up to 30" Rims (92200)
- GROTE Univ. Battery Terminal, 1 to 4/0 ga., PK25 (84-9133)
- GROTE Battery Splice, 2/0 AWG, Black, PK10 (84-9221)
- GROTE Brush Post (84-9186)
- GROTE Battery Cable, 4 ga., 3/8 In., 36In L (84-9229)
- GROTE Protective Cap, Plug-In, PVC, Black (84-9621)
- GROTE Switch to Start Cbl, 6 ga., 3/8 In., 14In L (84-9383)
- QUICKCABLE Copper Lug, 1 Ga, 3/8", PK10 (5954-010F)
- Grote Automotive Battery Equipment