Shop All Automotive Flood & Spotlights
Grote
T-36 Bi-Volt Tractor
Mfr # 63H11
Zoro # G510790009
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Housing Color Black
- Features Bi-voltage, TractorPlus(TM) Pattern, Includes a Pigtail for Hard-Wired Applications, Thermal Pull-Back Circuit to Protect the LEDs from Overheating, UV-coated and Hard-Coated Lens for Durability
- Lens Material Polycarbonate
- Compatible Vehicle Type Tractor Trailers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 63H11
- Zoro # G510790009
- UPC # 089373152158
- Country of Origin United States
- Category Automotive Flood & Spotlights
Dimensions
Overall Depth | 1 15/16 in |
Overall Height | 5 15/16 in |
Overall Diameter | 4 3/8 in |
Details
Lighting Technology | LED |
Housing Color | Black |
Item | T-36 BI-VOLT TRACTOR |
Features | Bi-voltage, TractorPlus(TM) Pattern, Includes a Pigtail for Hard-Wired Applications, Thermal Pull-Back Circuit to Protect the LEDs from Overheating, UV-coated and Hard-Coated Lens for Durability |
Lens Material | Polycarbonate |
Compatible Vehicle Type | Tractor Trailers |
Housing Material | Aluminum |
Standards | J575E |
Head Shape | Round |
Lamp Life | 40,000 hr |
Maximum Brightness | 850 lm |
Electrical Connection | Deutsch |
Current | 0.65 A to 1.28 A |
Description
T-36 BI-VOLT TRACTOR, Overall Depth 1 15/16 in, Operating Voltage 12/24V, Lighting Technology LED, Overall Diameter 4 3/8 in, Overall Height 5 15/16 in, Head Shape Round, Overall Width Not Applicable, Electrical Connection Deutsch, Standards J575E, Compatible Vehicle Type Tractor Trailers, Current 0.65 A to 1.28 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pneumatic Long Tool Set, 4Pc (37328)
- A & I PRODUCTS AIR FILTER, STIHL 41371242800 2.5" x2.5" x0.3" (A-B1AF158)
- FARIA BEEDE INSTRUMENTS 2" Depth Sounder w/In-Hull Transducer - Black - Stainless Steel (13751)
- GENUINE Hose Flange, 06F121132H (06F121132H)
- GROTE Clear-Spot-Large Rect. Work- Retail Pk, 63191-5 (63191-5)
- GROTE 4X6- Clr- Hlgn Spot- Rect.Rbr Work- Reta Work Lamp, 63221-5 (63221-5)
- GROTE Trilliant Cube Led Wide Flood (63991-5)
- ABRAMS SnowLight Series X - 40W Heated Lens Snow Plow Head Light Kit (SNL-SX-HL)
- BUYERS PRODUCTS Thin Dual Row 4.5 Inch Amber/Clear LED Strobe Light (8892602)
- BUYERS PRODUCTS 4 Inch Square LED Flood Light with Switch and Handle (1492193)
- WESTIN Performance2X LED Light Bar (09-12230-20F)
- Grote Automotive Lighting