Shop All Automotive Battery Accessories
Grote
Sxl Wire, 14 Gauge, Black, 100 ft. Spool
Mfr # 87-0002
Zoro # G9799861
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type SXL Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87-0002
- Zoro # G9799861
- UPC # 621935005122
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | SXL Wire |
Accessory Type | SXL Wire |
Description
SXL Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Torx Tamperproof Bit Set W/Holder, 8Pc (26000)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9-3/32 In (PT568)
- FLEETGUARD Lf Pkg, LF3345 (LF3345)
- BANDO Rib Ace, 520J6 (520J6)
- GROTE Crimp and Solder Butt, 20-18 Ga, PK100 (83-2929)
- GROTE Butt Connector, 22-18 Ga, PK100 (83-2180)
- GROTE Battery Cables, 2/0 Ga, 21", Red (84-9587)
- GROTE Flexible Dual Wall Tubing Kit, PK50 (83-6537)
- GROTE Spiral Wrap, Clear, 3/8", 100 ft. (83-9000)
- GROTE Battery Cable, Black, 1/0 ga., 50 ft. (82-5704)
- GROTE Replacement End, 1/0 Ga, 175 Amp, Blue (84-9683)
- Grote Automotive Battery Equipment