Shop All Automotive Battery Terminal Components & Parts
Grote
Switch to Start Cbl, 4 ga., 3/8 In., 18In L
Mfr # 84-9257
Zoro # G0965711
original price:
$11.42
21% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Stud Size 3/8 in
- Color Black
- Connection Type Bolt
- Connection Material Antimonial Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9257
- Zoro # G0965711
- Country of Origin Canada
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Wire Size | 4 ga |
Length | 18 in |
Cable Length | 18 in |
Details
Item | Switch to Starter Cable |
Gauge | 4 ga. |
Color | Black |
Connection Type | Bolt |
Connection Material | Antimonial Lead |
Insulation Material | PVC |
Wire Color | Black |
Features | 3/8" Lugs |
Standards | SAE Specifications |
Type | Battery Cables |
Cable Wire Gauge | 4 ga |
Maximum Voltage | 60VDC |
Termination Type | Switch to Start Cable |
Material | Copper |
Contact Material | Copper; Antimonial Lead |
Description
Switch to Starter Cable, Connection Type Bolt, Termination Type Switch to Start Cable, Cable Wire Gauge 4 ga, Cable Length 18 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Copper; Antimonial Lead, Insulation Material PVC, Features 100 Percent Fine Stranded Insulated Copper Wire, Antimonial Lead Connectors Resist Corrosion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 92" Adjustable Steel Shoring Beam - Extends to 103" (SSB92)
- DU-HA TruckCab InteriorUnderseatStorage, Organizer, Gun Case–Chevy/GMC, 10305 (10305)
- GATES Premium OE Micro-V Belt, K060494 (K060494)
- DILL AIR CONTROLS Dill TR545D Clamp in Tire Valve Box of 25 (DILTR545D-25)
- GROTE Battery Splice, 3/0 AWG, Tin, PK2 (82-9557)
- GROTE Battery Terminal, 6 to 2/0ga, Lead, PK25 (84-9134)
- GROTE Battery CableIn, 1 ga., 3/8 In., 23In L (84-9335)
- GROTE Test Clip Standard, PK25 (84-9543)
- GROTE Univ Battery Terminal, 6 to 2/0ga, Brass (82-9126)
- GROTE Stud Battery Harness, 17 In, Black (84-9306)
- GROTE Brush Post (84-9186)
- Grote Automotive Battery Terminal Components & Parts