Shop All Automotive Battery Terminal Components & Parts
Grote
Switch to Start Cbl, 4 ga., 3/8 In., 15In L
Mfr # 84-9256
Zoro # G3097875
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Stud Size 3/8 in
- Color Black
- Connection Type Bolt
- Connection Material Antimonial Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 84-9256
- Zoro # G3097875
- Country of Origin Canada
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Wire Size | 4 ga |
Length | 15 in |
Cable Length | 15 in |
Details
Item | Switch to Starter Cable |
Gauge | 4 ga. |
Color | Black |
Connection Type | Bolt |
Connection Material | Antimonial Lead |
Insulation Material | PVC |
Wire Color | Black |
Features | 3/8" Lugs |
Standards | SAE Specifications |
Type | Battery Cables |
Cable Wire Gauge | 4 ga |
Contact Material | Copper; Antimonial Lead |
Maximum Voltage | 60VDC |
Material | Copper |
Termination Type | Switch to Start Cable |
Description
Switch to Starter Cable, Connection Type Bolt, Termination Type Switch to Start Cable, Cable Wire Gauge 4 ga, Cable Length 15 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Copper; Antimonial Lead, Insulation Material PVC, Features 100 Percent Fine Stranded Insulated Copper Wire, Antimonial Lead Connectors Resist Corrosion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHILLIPS Socketbreaker, 7-Way, Sta-Dry, 30A Circuit Breaker Split Pin, Metal Housing, Screw-Type (15-763)
- PRIMEFIT 160PSI Pressure Guage (1/4 Bottom Mounted) (PG160B14)
- BUYERS PRODUCTS 3/4 Inch Forged D-Ring Only (B46R)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, CHAIN-LIFT BRKT KIT, PAIR (31260)
- GROTE Conversion Connector, PK5 (84-9611)
- GROTE Battery Cable, 1 ga., 3/8 In., 48In L (84-9248)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 30In L (84-9504)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 40In L (84-9261)
- GROTE Battery Terminal, 6 to 2/0ga, Lead, PK25 (84-9135)
- GROTE Univ Battery Terminal, 6 to 2/0ga, Brass (82-9126)
- PROTO Battery Terminal Spreader and Reamer (J319)
- Grote Automotive Battery Equipment