Shop All Automotive Battery Terminal Components & Parts
Grote
Switch to Start Cbl, 1 ga., 3/8 In., 35In L
Mfr # 84-9264
Zoro # G1583041
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Stud Size 3/8 in
- Color Black
- Connection Material Antimonial Lead
- Connection Type Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9264
- Zoro # G1583041
- Country of Origin Canada
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Length | 35 in |
Wire Size | 1 ga |
Cable Length | 35 in |
Details
Item | Switch to Starter Cable |
Gauge | 1 ga. |
Color | Black |
Connection Material | Antimonial Lead |
Connection Type | Bolt |
Insulation Material | PVC |
Features | 3/8" Lugs |
Wire Color | Black |
Standards | SAE Specifications |
Type | Battery Cables |
Contact Material | Antimonial Lead |
Material | Copper |
Maximum Voltage | 60VDC |
Cable Wire Gauge | 1 ga |
Termination Type | Switch to Start Cable |
Description
Switch to Starter Cable, Connection Type Bolt, Termination Type Switch to Start Cable, Cable Wire Gauge 1 ga, Cable Length 35 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Antimonial Lead, Insulation Material PVC, Features 100 Percent Fine Stranded Insulated Copper Wire, Antimonial Lead Connectors Resist Corrosion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET VALVE CORE (TLVCS)
- TIMBREN 06-08 RAM 1500 STD/QUAD CAB 2WD/4WD/09-18 RAM 1500 2WD/4WD FRONT SUSPE (DF15004B)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (33775)
- SLIME Tire Sealant, Jug with Pump, 1 gal. (10162)
- GROTE Battery Cable, 4 ga., 3/8 In., 16In L (84-9227)
- GROTE Battery Splice, 2 AWG, Tin, PK10 (84-9553)
- GROTE Battery Cable, 1 ga., 3/8 In., 36In L (84-9246)
- GROTE Battery Splice, 8 AWG, Tin, PK10 (84-9552)
- GROTE Battery Cable, 4 ga., 3/8 In., 36In L (84-9229)
- GROTE Adaptor Nut Accessory, PK5 (84-9599)
- BATTERY DOCTOR Start/Ignition Accessory Panel, Silver (20283)
- Grote Automotive Battery Terminal Components & Parts