Shop All Automotive Battery Terminal Components & Parts
Grote
Switch to Start Cbl, 1 ga., 3/8 In., 19In L
Mfr # 84-9388
Zoro # G2270755
original price:
$11.35
5% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Stud Size 3/8 in
- Color Black
- Connection Material Antimonial Lead
- Connection Type Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9388
- Zoro # G2270755
- Country of Origin Canada
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Wire Size | 1 ga |
Length | 19 in |
Cable Length | 19 in |
Details
Item | Switch to Starter Cable |
Gauge | 1 ga. |
Color | Black |
Connection Material | Antimonial Lead |
Connection Type | Bolt |
Insulation Material | PVC |
Features | 3/8" Lugs |
Standards | SAE Specifications |
Wire Color | Black |
Type | Battery Cables |
Material | Copper |
Termination Type | Switch to Start Cable |
Maximum Voltage | 60VDC |
Cable Wire Gauge | 1 ga |
Contact Material | Antimonial Lead |
Description
Switch to Starter Cable, Connection Type Bolt, Termination Type Switch to Start Cable, Cable Wire Gauge 1 ga, Cable Length 19 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Antimonial Lead, Insulation Material PVC, Features Antimonial Lead Connectors Resist Corrosion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTHERS Ca Gold Chrme Polish12Oz (05212)
- INTERSTATE PNEUMATICS Straight-In Dual Foot 6 'T' Lock Chuck 1/4 Inch FPT (T08)
- WESTIN E-Series Bull Bar (31-4025)
- AFTERMARKET Blade, Tiller, RH (A-TB141-AI)
- GROTE Battery Cable, 1 ga., 3/8 In., Bolt (84-9241)
- GROTE Battery Cable, 4 ga., 3/8 In., 12In L (84-9225)
- GROTE Battery Cable, 4 ga., 3/8 In., 16In L (84-9227)
- GROTE Test Clip Standard, PK25 (84-9543)
- GROTE Battery Tray Group 24 (84-9481)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 24In L (84-9258)
- GROTE Alligator Clip, 5A, Black (84-5004)
- Grote Automotive Battery Terminal Components & Parts