Shop All Automotive Battery Terminal Components & Parts
Grote
Switch to Start Cbl, 1 ga., 3/8 In., 10In L
Mfr # 84-9505
Zoro # G0699833
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Stud Size 3/8 in
- Color Black
- Connection Type Bolt
- Connection Material Antimonial Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 84-9505
- Zoro # G0699833
- Country of Origin Canada
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Length | 10 in |
Wire Size | 1 ga |
Cable Length | 10 in |
Details
Item | Switch to Starter Cable |
Gauge | 1 ga. |
Color | Black |
Connection Type | Bolt |
Connection Material | Antimonial Lead |
Insulation Material | PVC |
Features | 3/8" Lugs |
Standards | SAE Specifications |
Wire Color | Black |
Type | Battery Cables |
Contact Material | Antimonial Lead |
Material | Copper |
Cable Wire Gauge | 1 ga |
Maximum Voltage | 60VDC |
Termination Type | Switch to Start Cable |
Description
Switch to Starter Cable, Connection Type Bolt, Termination Type Switch to Start Cable, Cable Wire Gauge 1 ga, Cable Length 10 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Antimonial Lead, Insulation Material PVC, Features 100 Percent Fine Stranded Insulated Copper Wire, Antimonial Lead Connectors Resist Corrosion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Pintle Hook, 2" Ball, 1-1/8" Hole dia. (6301120)
- BALDWIN FILTERS Oil Filter Element, 4-7/16 in. Dia. (P40019)
- HELLA MARINE Euroled 75 3" Round 12V White Spring Mount Polished (958110521)
- WAGNER BRAKES Severeduty Disc Pad Set, Sx1565 (SX1565)
- GROTE Bolt, 3/8-16 x 13/32 In, PK2 (82-9216)
- GROTE Stud Battery Harness, 17 In, Black (84-9306)
- GROTE Battery Cable, 1 ga., 3/8 In., 48In L (84-9248)
- GROTE Adaptor Nut Accessory, PK5 (84-9599)
- GROTE Battery Cable, 1 ga., 3/8 In., 36In L (84-9246)
- GROTE Battery Splice, 6 AWG, Tin, PK2 (82-9463)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 40In L (84-9261)
- Grote Automotive Battery Terminal Components & Parts