Shop All Automotive Fuses
Grote
Switch, Push-Pull, On/Off, 2 Screw, 75A
Mfr # 82-2100
Zoro # G5966243
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function On/Off
- Actuator Color Silver
- Body Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-2100
- Zoro # G5966243
- UPC # 621935000912
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Mounting Hole Diameter | 15/32 in |
Details
Item | Automotive Switch |
Contact Form | SPST |
Number of Connections | 2 |
Switch Function | On/Off |
Actuator Color | Silver |
Body Color | Gray |
Voltage Rating | 6 to 28V DC |
Switch Type | Push/Pull Switch |
Features | Corrosion Resistant |
Compatible Product Type | Cars, Heavy Duty Trucks, Marine Vessels |
Termination Style | Screw |
Description
Automotive Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Actuator Color Silver, Body Color Gray, Termination Style Screw, Compatible Product Type Cars, Heavy Duty Trucks, Marine Vessels, Features Corrosion Resistant, Mounting Hole Diameter 15/32 in, Switch Type Push/Pull Switch, Voltage Rating 6 to 28V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple, Typej, Adj (MTA01204)
- STA-KON 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (RC10-6)
- BLACK BOX Taa Gigatrue 3 Cat6Patch Cable (Utp) (C6PC80-BK-07)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 5.5" Inch Long - Natural Nylon - 40 Lbs Tensile Strength - 1000 Pc Pack (CT507-NT)
- GROTE Battery Master Disconnect Switch, 180 A (82-2103)
- GROTE Turn Signal Switch (48552)
- GROTE Switch, HD 2 Screw, On/Off, 35A (82-2121)
- GROTE Rocker Switch, On/Off, Red, 20A (82-1901)
- GROTE Mounting Panel for Sealed Rocker Switch (82-1913)
- GROTE Electronic Dome Switch, 15A Lamp Cap. (44440)
- GROTE Switch, HD 6 Screw, On/Off/On, 15A (82-2122)
- Grote Automotive Fuses