Shop All Automotive Fuses
Grote
Switch, Igniton, w/Glow Plug Warm
Mfr # 82-2158
Zoro # G5966803
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 4P
- Number of Connections 4
- Switch Function Acc/Off/On/On/Acc
- Actuator Color Silver
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-2158
- Zoro # G5966803
- UPC # 621935082246
- Country of Origin United States
- Category Automotive Fuses
Details
Item | Automotive Switch |
Contact Form | 4P |
Number of Connections | 4 |
Switch Function | Acc/Off/On/On/Acc |
Actuator Color | Silver |
Body Color | Silver |
Voltage Rating | 14V DC |
Features | Continuous Current-Carrying Capacity: 30 A @ 14V DC, Housing Tied to Ground Terminal, Ignition: 8 A @ 14V DC, Momentary Start - Universal Die-Cast Housing, Start: 75 A (Make) 20 A (Break) @ 14V DC |
Switch Type | Starter Switch |
DC Current Rating | 30 A @ 14V DC |
Termination Style | Screw |
Compatible Product Type | Ignitions |
Description
Automotive Switch, Contact Form 4P, Number of Connections 4, Switch Function Acc/Off/On/On/Acc, Actuator Color Silver, Body Color Silver, Termination Style Screw, Compatible Product Type Ignitions, DC Current Rating 30 A @ 14V DC, Features Continuous Current-Carrying Capacity: 30 A @ 14V DC, Housing Tied to Ground Terminal, Ignition: 8 A @ 14V DC, Momentary Start - Universal Die-Cast Housing, Start: 75 A (Make) 20 A (Break) @ 14V DC, Switch Type Starter Switch, Voltage Rating 14V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, A Series 30A, 1 Pole, 240V AC (7406)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BH04)
- HUBBELL 20A Twist-Lock Connector 2P 3W 250VAC L6-20R BK/WT (HBL2323)
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5981-UGY)
- GROTE Plug In Sealed Pigtail (68680)
- GROTE Switch, Toggle, 50 Amp, ON/OFF, SPST (82-2227)
- GROTE Metripack Ball Switch (82-0465)
- GROTE Electronic Dome Switch, 15A Lamp Cap. (44440)
- GROTE Electronic Flasher (44690)
- GROTE Rocker Switch, 3 Blade, Yellow, 30A, 1/2" (82-2134)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12V, PK2 (5RLU9)
- Grote Automotive Fuses