Shop All Automotive Fuses
Grote
Switch, HD 6 Screw, On/Off/On, 15A
Mfr # 82-2122
Zoro # G5966462
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Number of Connections 6
- Switch Function On/Off/On
- Actuator Color Silver
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-2122
- Zoro # G5966462
- UPC # 621935001056
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Mounting Hole Diameter | 15/32 in |
Details
Item | Automotive Switch |
Contact Form | DPDT |
Number of Connections | 6 |
Switch Function | On/Off/On |
Actuator Color | Silver |
Body Color | Silver |
Voltage Rating | 12V DC |
Switch Type | Toggle Switch |
Features | ; ; Corrosion Resistant |
Termination Style | Screw |
Compatible Product Type | Cars, Heavy Duty Trucks, Marine Vessels |
Description
Automotive Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, Actuator Color Silver, Body Color Silver, Termination Style Screw, Compatible Product Type Cars, Heavy Duty Trucks, Marine Vessels, Features ; ; Corrosion Resistant, Mounting Hole Diameter 15/32 in, Switch Type Toggle Switch, Voltage Rating 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 8.19" L Miniature Cable Tie BK PK 100 (TY5242MX)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO150)
- VICTRON ENERGY SmartSolar MPPT 150/60-Tr (SCC115060210)
- DYMO Label, Heat Shrink Tube, 1/2"x5', White (DYM18055)
- GROTE Switch Toggle, 20 Amp, On/Off, SPST, (82-2221)
- GROTE Toggle Switch, On/Off, Glow, Red, 20A (82-1905)
- GROTE Switch, 4 Screw, On/Off, 15A (82-2119)
- GROTE Rocker Switch, On/Off, Amber, 20A (82-1902)
- GROTE Switch, Toggle 50 Amp, ON/OFF, SPST (82-2226)
- GROTE Rocker Switch, On/Off, Green, 20A (82-1903)
- EATON BUSSMANN MAX 60 AMP FUSE - 1 PER (BP/MAX-60-RP)
- Grote Automotive Fuses