Shop All Automotive Fuses
Grote
Switch, 3 Screw, Mom On/Off/Mom On, 35A
Mfr # 82-2125
Zoro # G5966499
product price: $9.79
/ea
Sold in multiples of 2 for $19.58
$19.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function Momentary On/Off
- Actuator Color Silver
- Voltage Rating 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-2125
- Zoro # G5966499
- UPC # 621935001070
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Automotive Switch |
Contact Form | SPST |
Number of Connections | 3 |
Switch Function | Momentary On/Off |
Actuator Color | Silver |
Voltage Rating | 12V DC |
Switch Type | Toggle Switch |
Features | Corrosion Resistant |
Body Color | Silver |
Termination Style | Screw |
Compatible Product Type | Cars, Heavy Duty Trucks, Marine Vessels |
DC Current Rating | 35 A @ 12V DC |
Description
Automotive Switch, Contact Form SPST, Number of Connections 3, Switch Function Momentary On/Off, Actuator Color Silver, Body Color Silver, Termination Style Screw, Compatible Product Type Cars, Heavy Duty Trucks, Marine Vessels, DC Current Rating 35 A @ 12V DC, Features Corrosion Resistant, Switch Type Toggle Switch, Voltage Rating 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 12 Holes, IP65 (XACA12H7)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250CS)
- S.U.R. & R. AUTO PARTS 1/4" NYLON TO STEEL COMP FITTING (2) (SRRK250)
- GROTE Switch, HD 2 Screw, On/Off, 35A (82-2120)
- GROTE Electronic Flasher (44690)
- GROTE Turn Signal Switch (48282)
- GROTE Rocker Switch, 3 Blade, Yellow, 30A, 1/2" (82-2134)
- GROTE Turn Signal Switch (48552)
- GROTE Switch Toggle, 20 Amp, On/Off, SPST, (82-2221)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20302)
- Grote Automotive Fuses