Shop All Automotive Lighting Mounts & Brackets
Grote
Surface Mounting Bracket
Mfr # 43690
Zoro # G2128147
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 5/8 in
- Type Twist On, Polycarbonate
- Width (In.) 2 1/8 in
- Finish Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 43690
- Zoro # G2128147
- UPC # 089373000718
- Country of Origin United States
- Category Automotive Lighting Mounts & Brackets
Dimensions
Length (In.) | 5 5/8 in |
Width (In.) | 2 1/8 in |
Details
Item | Surface Mounting Bracket |
Type | Twist On, Polycarbonate |
Finish | Gray |
Description
Surface Mounting Bracket, Twist On, Polycarbonate, Gray, Depth (In.) -, Length (In.) 5 5/8 in, Width (In.) 2 1/8 in, Scroll -, - Tubing, Connects -, Provides -, -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 55x24x85 Inch Black Steel Backpack Truck Box - 9.1 Inch Offset Floor (BP855524B)
- GATES Auto V-Belt, Industry Number K081005HD (K081005HD)
- GATES Serpentine Belt, K040315SF (K040315SF)
- SEACHOICE Stainless Steel Turning Knob (28521)
- GROTE Bracket-Black Enamel-Oval Lamp Z Mnt, 43952 (43952)
- GROTE Mounting Bracket, 4 In Lamps (43572)
- GROTE Bracket, ABS, Clearance Marker, 3 In (43153)
- GROTE Bracket, 31/32Dx4 19/64Lx1 13/32W In (43380)
- GROTE Bracket, ABS, 2 57/64Lx1 1/2W In (43980)
- GROTE Bracket, Surface, Gray (42110)
- KC HILITES 07-16 WRANGLER JK OVERHEAD MOUNT BRKT SET OF 50IN LED (7323)
- Grote Automotive Lighting