Shop All Automotive Lighting Mounts & Brackets
Grote
Surface Mount, Chrome, Snap- In
Mfr # 42153
Zoro # G3613285
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7 29/32 in
- Type Snap- In
- Width (In.) 3 11/16 in
- Provides Suface Mount Application
- Depth (In.) 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 42153
- Zoro # G3613285
- UPC # 089373137667
- Country of Origin Taiwan, Province of China
- Category Automotive Lighting Mounts & Brackets
Dimensions
Length (In.) | 7 29/32 in |
Width (In.) | 3 11/16 in |
Depth (In.) | 13/16 in |
Details
Item | Surface Mount |
Type | Snap- In |
Provides | Suface Mount Application |
Function | Mounting |
Finish | Chrome |
Description
Surface Mount, Snap- In, Chrome, Depth (In.) 13/16 in, Length (In.) 7 29/32 in, Width (In.) 3 11/16 in, Provides Suface Mount Application, Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS UTV Side Tool Box, Polaris Rngr, EC10993 (EC10993)
- DONALDSON Duramax Filter (P569212)
- PRESTONE Windshield Washer/De-Icer, Bottle, 1 gal, Ready to Use, Premixed, Windshield Washer Fluid (AS253)
- FOUR SEASONS FOR DIESEL KIKI COMPRESSORS (15209)
- GROTE Bracket, Polycarbonate, 2 57/64Lx1 1/2W In (43970)
- GROTE Bracket-Black Enamel-Oval Lamp Z Mnt, 43952 (43952)
- GROTE Bracket, Mounting for 7 In. Lamps (93982)
- GROTE Bracket, Polycarbonate, 4 1/16Lx1 1/16W In (43780)
- GROTE Bracket- Blk- Unvrsl 2Stud License- Rtl, 43262-5 (43262-5)
- GROTE Bracket, Surface, Gray (42110)
- KC HILITES 07-16 WRANGLER JK OVERHEAD MOUNT BRKT SET OF 50IN LED (7323)
- Grote Automotive Lighting Mounts & Brackets