Shop All Automotive Battery Terminal Components & Parts
Grote
Stud Battery Harness, 8-1/2 In, Red
Mfr # 84-9305
Zoro # G1837184
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- For Use With Truck, Farm, Construction and Similar Equipment Applications
- Color Red
- Stud Size 3/8 in
- Connection Type Stud to Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9305
- Zoro # G1837184
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Length | 8 1/2 in |
Cable Length | 8.5 in |
Details
Item | Stud Battery Harness |
Gauge | 2/0 ga. |
For Use With | Truck, Farm, Construction and Similar Equipment Applications |
Color | Red |
Connection Type | Stud to Stud |
Insulation Material | Rubber |
Attachment Type | Side-by-Side |
Polarity | Positive |
Housing Material | Copper |
Features | Heavy Duty; Heavy 2/0 Gauge Copper Welding Cable Is Color-Coded And Rubber Insulated; Provides Easier Tight Space Routing And Best Cold Weather Flexibility; Stackable Die-Cast Copper Lugs Have 36 Anti-Rotational Teeth For Solid Bite |
Standards | SAE and OEM Specifications |
Type | Battery Cables |
Application | Truck, Farm, Construction and Similar Equipment Applications |
Wire Color | Red |
Cable Wire Gauge | 2/0 ga |
Maximum Voltage | 60VDC |
Switch Type | Side-by-Side |
Contact Material | Copper |
Termination Type | Stud to Stud |
Material | Copper |
Description
Stud Battery Harness, Connection Type Bolt, Termination Type Stud to Stud, Cable Wire Gauge 2/0 ga, Cable Length 8.5 in, Wire Color Red, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards OEM Specifications, SAE, Contact Material Copper, Polarity Positive, Housing Material Copper, Insulation Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B100 (B100)
- HUSKY LINER 19-C RAM 1500 CREW CAB BLACK UNDER SEAT STORAGE BOX W/O FACTORY STORAGE (9421)
- BOJO TOOLS Narrow Angled Pry Tool (ITH-55-XNGL)
- GROTE Clr/Mkr Lamp-Yellow-Hi Count-Led, G1503 (G1503)
- GROTE Straight Terminal, Bolt, Steel/Zinc, PK25 (84-9217)
- GROTE Conversion Connector, PK5 (84-9611)
- GROTE Hold Down Set J Bolt, 8 In, PK2 (84-9287)
- GROTE Battery Terminal, Straight, 2/0 ga., PK5, Stud Size: 1/4 in (84-9205)
- GROTE Battery Splice, 2 AWG, Tin, PK2 (82-9553)
- GROTE Battery Cable, 1 ga., 3/8 In., 36In L (84-9246)
- GROTE Battery Splice, 4 AWG, Gray, PK2 (82-9219)
- Grote Automotive Battery Terminal Components & Parts