Shop All Automotive Back Up Alarms
This Product is Discontinued
Grote
Strobe Light, Yellow, Permanent, LED (Discontinued)
Mfr # 77863
Zoro # G1998333
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Led
- Voltage 12V DC
- Light Output Not Rated
- Color Amber
- Current Drawn 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 77863
- Zoro # G1998333
- Country of Origin Unknown
- Category Automotive Back Up Alarms
Dimensions
Diameter | 5-13/16" |
Height | 4-3/8" |
Details
Item | Strobe Light |
Lamp Type | Led |
Voltage | 12V DC |
Light Output | Not Rated |
Color | Amber |
Current Drawn | 1A |
Housing Material | Polycarbonate |
Mounting | Permanent |
Includes | Wiring Harness, Mounting Hardware |
Standards | SAE J845 Class II |
Lens Design | ROUND |
Base Material | Aluminum |
Lens Material | Polycarbonate |
Watts | 12 |
Flash Type | Quad |
Flashes per Minute | 63 |
Description
Strobe Light, Standards SAE J845 Class II, Includes Wiring Harness, Mounting Hardware, Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.