Shop All Automotive Back Up Alarms
This Product is Discontinued
Grote
Strobe Light, Yellow, Magnetic, LED (Discontinued)
Mfr # 77843
Zoro # G3614046
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Led
- Voltage 12V DC
- Lens Color Yellow
- Lighting Technology - Vehicle Lighting LED
- Light Output Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 77843
- Zoro # G3614046
- UPC # 089373129181
- Country of Origin Unknown
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 6 13/16 in |
Diameter - Vehicle Lighting | 6 7/16 in |
Height | 6-13/16" |
Diameter | 6-7/16" |
Overall Diameter | 6-7/16" |
Description
Strobe Light, Lens Color Yellow, Overall Diameter 6-7/16 In., Standards SAE J845 Class II, Includes Cord w/Lighter Plug, Base Material Polycarbonate
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.