Shop All Automotive Battery Terminal Components & Parts
Grote
Straight Terminal, Bolt, Steel/Zinc, PK25
Mfr # 84-9217
Zoro # G3095285
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Straight
- Stud Size 3/8 in
- Connection Type Side Bolt Terminal
- Connection Material Steel/Zinc
- Polarity Positive/Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 84-9217
- Zoro # G3095285
- UPC # 621935016180
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Length | 3/8 in to 16 in x 7/16 in |
Overall Length | 16 in |
Overall Width | 1 in |
Details
Item | Battery Terminal |
Alignment | Straight |
Connection Type | Side Bolt Terminal |
Connection Material | Steel/Zinc |
Polarity | Positive/Negative |
Attachment Location | Side |
Features | Complete Selection of Standard and Heavy Duty Battery Hardware |
Standards | SAE and OEM Specifications |
Type | Battery Connectors |
Includes | Hardware |
Contact Material | Steel |
Description
Battery Terminal, Alignment Straight, Connection Type Side Terminal, Gauge Not Applicable, Color Code Not Applicable, Polarity Negative/Positive, Contact Material Steel, Overall Length 16 in, Overall Width 1 in, Overall Depth Not Applicable, Features Complete Selection of Standard and Heavy Duty Battery Hardware, Dual Power Lead, Single Power Lead, Standards OEM and SAE Specifications, Includes Hardware, Attachment Location Side, Stud Size 3/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Mini Fuse Tab Adapter, PK25 (169147-025)
- BLACK BULL Manual Air/Hydraulic Bottle Jack, 20 Ton (AIRBJ20)
- AUTOTEX Wiper Blade (71-15)
- WESTWARD Battery Cable, 1/0 ga, 10ft., Black (19YD54)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 15In L (84-9256)
- GROTE Battery CableIn, 1 ga., 3/8 In., 16In L (84-9242)
- GROTE Alligator Clip, 5A, Black (84-5004)
- GROTE Battery Splice, 2 AWG, Tin, PK10 (84-9553)
- GROTE Switch to Start Cbl, 1 ga., 3/8 In., 19In L (84-9388)
- GROTE Battery Splice, 6 AWG, Tin, PK2 (82-9463)
- WESTWARD Lug, 1/0 ga., 1/2 In., Crimp/Solder, PK25 (23YZ29)
- Grote Automotive Battery Terminal Components & Parts